-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Hold Down Clamp |
|---|---|
| Air Connection Size | M5 |
| Arm Material | Steel |
| Arm Swing Angle | 90° |
| Body Material | Aluminum |
| Body Mounting Type | Threaded |
| Cylinder Bore Size | 1.57" |
| Cylinder Height | 40 mm |
| Holding Capacity | 3360 lbs. |
| Includes | 8Ea 139 1 Sensor |
| Material | Aluminum, Steel |
| Max Air Pressure | 87 psi |
| Max Clamping Force | 89 lbf. |
|---|---|
| Max. Input Air Pressure | 120 psi |
| Opening Angle | 90° |
| Operating Temp. | -14°F to +195°F |
| Operating Temperature - Maximum | 195°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 245 mm |
| Overall Length | 92 mm |
| Overall Width | 45 mm |
| Port Size | 1/4" |
| Type | With Sensor |
Destaco 82L4G-203B800 pneumatic power clamp is suitable for a variety of clamping, gripping, tensioning and locating applications in the aerospace, automotive and food & packaging industries, as well as is ideal for positioning and holding items securely. It is designed with precision and is specifically intended for harsh welding environments that demand superior clamping power. This enclosed clamp has a lightweight aluminium body to reduce operator fatigue and steel arm for increased strength and durability. Further, this clamp is integrated with hardened rivets & bushings at pivot points to fix, rotate & move the handle bar for the required work position. It operates on a maximum clamp arm pressure of 120 psi by offering holding torque of 280 lb. It has a pneumatic cylinder with an input port for connecting to a source of compressed air and comes with a toggle locking mechanism for locking the clamp in the fixed position if sudden pressure drop or hose disconnection is detected. This safety feature also ensures that the over-centre locking condition is maintained and the clamp remains protected against unintentional opening. It is supplied with a horizontal U clamp arm (centrally positioned for firm clamping) and includes sensors for position sensing. Destaco 82L4G-203B800 pneumatic power clamp can handle a maximum load of 3360 lb at temperatures ranging from -14 to 195 degrees Fahrenheit, offers an opening angle of 105 degrees and can be easily mounted on the surface from front, sides or back.
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 14.48 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.2275 |
Destaco 82L4G-203B800 pneumatic power clamp offers a wide combination of features, making it adaptable to high production applications such as clamping, gripping, tensioning, holding, locating and positioning metal sheets & parts, in fixtures and handling systems. It is used in the aerospace, automotive and food & packaging industries.
Destaco 82L4G-203B800 pneumatic power clamp conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety and quality performance of the clamp.
The most important consideration is the size of the component that you're clamping, the amount of space available in the production process and what kind of access you need to have around the clamp. If you are clamping a very small component and you need to hold it close to the clamp, clearly a smaller clamp will be required. Secondly, one needs to consider the distance between the pivot point and the length of the clamp arm and the weight of the tooling. In addition, the user must also consider the amount of clamp force or the holding force you need the clamp to apply.
Destaco power clamps are specially designed for use in automated manufacturing processes where the requirement is to accurately clamp components repeatedly, quickly and accurately. They are ideal for applications where there is limited or no access to manually activate the clamp either because of space limitation (manual access isn't possible) or because the clamp is located remotely.
By checking the specifications, you can ascertain the toggle clamp capacity, so it is a firm yes. The product specifications from the manufacturer consist of enough information about the throat depth and jaw opening. You can also ask our dedicated procurement team for an accurate guide.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)