DESTACO 803-ME Pneumatic Straight Line Clamp, 145 PSIG, M8 Plunger Thread

Item: AJ8AXP
Model: 803-ME
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

Plunger Thread Size

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$238.72 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pneumatic Hold Down Clamp
Cylinder Bore 1.26"
Duty Cycle Fair/Medium
Holding Capacity 600 lbs.
Operating Temp. -10°C to +90°C
Plunger Height 1.09"
Plunger Thread Size M8

Product Details

Destaco 803-ME pneumatic straight line clamp, also known as pneumatic toggle clamp, uses straight line toggle clamping action ideal for fixturing & testing, welding and assembling applications in the metalworking, automotive and food & packaging industries. This pneumatic clamp employs compressed air to apply clamping pressure to hold workpieces in place and is equipped with a pneumatic cylinder with input port for connecting to a source of compressed air. The straight line clamp has a lever that can be engaged to apply pneumatic pressure to the clamping head and it allows economical use on short run jobs with temporary fixturing. This pneumatic toggle clamp also features inbuilt flow control for smooth operation and a magnetic piston ring for accurate position sensing. It can accommodate either T-slot (8EA-109-1) or round (810169) style sensors. Destaco 803-ME pneumatic toggle clamp has an ergonomic design that allows handling a maximum load of 600 lb (272.15 kg) at temperatures ranging from -14 degrees to Fahrenheit 195 degrees Fahrenheit.

Shipping Information

Height (cm) 7.44
Length (cm) 25.04
Width (cm) 6.02
Country Of Origin US
Weight (kg) 0.837

Uses

803-ME Destaco pneumatic hold down toggle clamp offers a wide combination of features, making them adaptable to applications such as assembling, welding, fixturing & testing, CNC machining, plastic injection moulding and light pressing operations in the automotive and food & packaging industries.

Features

  • Destaco 803-ME pneumatic toggle clamp has built-in flow controls to eliminate external flow controls and ensure smooth operation.
  • It features a magnetic piston ring for accurate position sensing.
  • It is equipped with a sensor ready design for round or T slot style cylinder to enable easy fitting and low-profile mounting.
  • This clamp has M8 plunger thread size for quick and secure fastening.
  • It operates at temperatures ranging from -14 to 195 degrees Fahrenheit.
  • Destaco 803-ME pneumatic straight line clamp delivers input air pressure up to 145 psig.

Compatible Accessories

  • Destaco 8EA-109-1 & 810169: The brand's 803-ME pneumatic straight line clamp accommodates T slot (8EA-109-1) or round (810169) sensors.
  • Destaco 803-M-LC: These replacement clamp assemblies provide an alternative to the 803-ME clamp when the latter is worn out.
  • Destaco 802450-32-1-00: These replacement seal kits are used with the brand's 803-ME pneumatic toggle clamps for the unobstructed functioning of the clamps.
  • Destaco 807CYL: These replacement cylinder assemblies are internally lubricated to increase service life. They ensure high performance workholding, automation and containment solutions.

Standards and Approvals

    Destaco 803-ME pneumatic straight line clamp meets international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health, utmost user safety and quality performance of the clamp.

Installation

  • This Destaco 803-ME pneumatic straight line clamp comes with a flanged base having threaded mounting holes that help the unit to be easily installed to surfaces.

Documentation

Frequently Asked Questions

What is a pneumatic clamp?

Destaco pneumatic clamps are portable pneumatic toggle clamps ideal for fast clamping in continuous production operations.

What is the function of pneumatic clamps?

Destaco pneumatic straight line clamps use air-actuated cylinders for temporary fixturing and are ideal for fast clamping in continuous production operations.

What is a pneumatic toggle clamp?

Pneumatic toggle clamps utilise compressed air rather than mechanical force for applying clamping force to hold workpieces in place. They get actuated with a double acting pneumatic cylinder.

How does a pneumatic hold down toggle clamp work?

The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.

Does Destaco also supply any water resistant clamp sensors?

Yes, Destaco also offers inductive sensors designed especially in accordance with IP65 standards to provide protection from powerful hydraulic jets, dust & heavy rain.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site