-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Hold Down Clamp |
|---|---|
| Air Connection Center-to-center Distance | 1 11/25" |
| Air Connection Size | 1/8" |
| Air Connection Type | NPT |
| Arm Length | 0.75" |
| Arm Overall Height | 1.09" |
| Body Material | Steel |
| Body Mounting Type | T Slot Framing |
| Cylinder Bore | 1.26" |
| Cylinder Bore Size | 1.26" |
| Duty Cycle | Fair/Medium |
| Holding Capacity | 600 lbs. |
| Material | Steel |
| Max Air Pressure | 87 psi |
| Max Clamping Force | 675 lbf. |
| Max. Input Air Pressure | 80 psi |
|---|---|
| Mounting Hole Size | 1/8" |
| Movement Direction | Straight |
| Operating Temp. | -10°C to +90°C |
| Operating Temperature - Maximum | 194°F |
| Operating Temperature - Minimum | -10°F |
| Overall Height | 2.93" |
| Overall Length | 9.86" |
| Overall Width | 2.37" |
| Plunger Height | 1.09" |
| Plunger Thread | 5/16"-18 |
| Plunger Thread Size | 5/16"-18 |
| Plunger Travel | 3/4" |
| Port Size | 1/8" |
Destaco 803 pneumatic hold down toggle clamp employs air-actuated cylinders to apply clamping pressure & hold workpieces in place. It is suitable for quick clamping in repetitive production operations. This portable pneumatic clamp allows economical use on short-run jobs with temporary fixturing. Destaco 803 pneumatic clamp is the pneumatic version of Series 603 manual clamps. It is actuated by double acting pneumatic cylinders with a maximum clamping pressure of 80 psig. This Destaco clamp is equipped with a non pivoting cylinder that can easily be hard-piped into fixtures and is equipped with a magnetic piston ring for accurate position sensing. It is completely self contained & requires only a pressure source for user safety. This pneumatic hold down clamp is sensor ready for both round and T slot style sensors and features in built flow restriction to eliminate the need for external flow controls. It has an enclosed design for spot & MIG welding in dirty working environments. It is equipped with a bolt retainer for handling loads up to 600 lb and can be operated at temperatures ranging from -14 to 194 degrees F.
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 8.89 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |
Destaco 803 pneumatic hold down clamp offers a broad combination of features, making it adaptable to applications such as gripping, clamping, system checking, fixturing, testing, welding, CNC machining and locating in the aerospace, automotive and food & packaging industries.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during manufacturing processes.
Destaco hold down toggle clamps apply downward clamping force by increasing the applied load via toggle mechanisms. You can see the clamping force on the packaging itself, which is specified in Newton (N). Use this information with the size of the toggle clamp to work out the degree of pressure that the tool will have to exert on a piece of wood. The larger the piece of wood, the greater the pressure required.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)