-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Hold Down Clamp |
|---|---|
| Bar Style | Solid |
| Clamp Arm Length | 2 17/25" |
| Clamp Bar Opening | 98° |
| Exerting Force | 605 lbs. |
| Handle | Left Hand |
| Handle Type | Manual Handle Left Side |
|---|---|
| Height Under Clamp Arm | 1.39" |
| Holding Capacity | 830 lbs. |
| Mounting Orientation | Horizontal |
| Open Height | 5 18/25" |
Destaco 8007-EHL pneumatic hold down clamp is designed for holding / clamping workpieces in place during the operation. This pneumatic hold down clamp is an ideal choice for assembly & welding operations. It features a solid bar style clamping arm that prevents the workpiece from slipping or moving mid operation. This clamping bar is modification capable for adjusting to various applications requirements. Destaco hold down clamp has a pneumatic cylinder that features built in flow control to ensure smooth clamping throughout the operation. Its magnetic ring piston enables precise piston position sensing, thereby ensuring accurate clamping. Its flanged base features multiple pairs of mounting holes for fastening the clamp (using screws) on a flat surface / workbench. In situations where the clamp needs to be removed or relocated, it can be easily removed by just unscrewing the screws using a screwdriver. Destaco 8007 Seriespneumatic hold down clamps are also available in left & right side clamping handle variants on Raptor Supplies.
| Height (cm) | 14.53 |
|---|---|
| Length (cm) | 25.88 |
| Width (cm) | 6.91 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.6875 |
Destaco 8007-EHL pneumatic hold down clamp is designed for performing welding & assembly operations in the automotive, manufacturing and metalworking industries.
Yes, in addition to Destaco 8007-EHL pneumatic clamps, user can also choose from long clamping handle options (Destaco 8007-EHR).
Destaco hold down clamps are pneumatically operated clamps that are used for various applications including welding, woodworking, tensioning, assembly & testing.
Unlike pneumatic hold down clamps, manual clamps from Destaco feature separate handles for engaging the plunger to hold the workpiece in place.
Destaco also offers a wide range of light & medium duty pneumatic clamps that are available in a range of configurations, styles and materials (aluminium / steel).
Clamps are application flexible tools used to hold workpieces securely in place for temporary operations. They are used in a range of applications like furniture making, metalworking, construction, carpentry and welding.
Certain pneumatic hold down clamps, such as Destaco 8007-EHL feature a pneumatic cylinder having piston type configuration. An air supply line is fed to the clamp cylinder through an input port. Hands free clamping operation is achieved by adjusting the input air supply.
The holding force or holding capacity depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during similar manufacturing processes.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles on Destaco clamps just denote a recognisable area. This is done to alert the worker / operator about the location of operating handle and where he should grab it. Its colour has no additional significance to the working of the clamp.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)