-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Metalworking, Welding, Assembly And Light Machining Fixture |
| Arm Length | 1.53" |
| Base Length | 1.33" |
| Base Mounting Style | Flange |
| Base Width | 1.05" |
| Body Material | Steel |
| Exerted Force Applied Force - Pulling | 25:1 |
| Exerted Force Applied Force - Pushing | 14:1 |
| Fastener Thread Size | #8-32" |
| Handle Material | Steel With Plastic Cover |
| Handle Orientation | Horizontal |
| Handle Style | Thumb |
| Height Under Arm | 1/2" |
| Holding Capacity | 100 lbs. |
| Holding Capacity - Maximum | 100 lbf. |
| Includes Locking Handle | No |
| Includes Spindle | No |
|---|---|
| Locking Position | Extended, Retracted |
| Material | Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 0.63" |
| Mounting Holes Center To Center - Short Side | 0.63" |
| Overall Depth | 1.27" |
| Overall Height | 1.27" |
| Overall Length | 2.86" |
| Overall Width | 1.05" |
| Plunger | External Thread |
| Plunger Height | 1/2" |
| Plunger Shape | Round |
| Plunger Thread | 1/4"-20 |
| Plunger Thread Size | 1/4"-20 |
| Plunger Travel | 0.63" |
| Plunger Type | External Thread |
| Toggle Lock Plus | No |
Destaco 601-O straight line action clamp is ideal for light machining applications in the aerospace, automotive and food & packaging industries. This clamp employs clamping force from the side rather than the top, securing workpieces in applications having limited space. It comes equipped with a lever handle that engages the plunger to press against the workpiece & hold it in place while fixturing, welding, testing, plastic injection molding, CNC machining, assembling and staking or light pressworking of industrial equipment. Besides locking in the extended position, this straight line action clamp also allows handle rotation and falling below the mounting plane, to be locked in the retracted position. This 601-O straight line clamp comes with a straight base having threaded holes that help in quick & secure mounting to a worktable / flat surface and comes equipped with a lever handle that engages the plunger to press against a workpiece & hold it in place. This Destaco clamp is made of steel for structural rigidity and resisting corrosion on exposed surfaces, and is equipped with a round plunger for quick & secure fastening. It features a compact design for both single part & mass production, and is capable of withstanding loads up to 100 lb.
| Height (cm) | 3.23 |
|---|---|
| Length (cm) | 6.63 |
| Width (cm) | 2.67 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Destaco 601-O straight line action clamp is used for soldering, gluing, automotive part assembling and fixture testing in the aerospace, automotive and food & packaging industries.
A straight line clamp incorporates a sliding plunger to provide straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The clamp's holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)