-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Assembly, Gluing, Soldering, Testing |
| Arm Length | 1.28" |
| Base Mounting Centers | 0.63" x 0.63" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Exerted Force Applied Force - Pulling | 25:1 |
| Exerted Force Applied Force - Pushing | 14:1 |
| Fastener Thread Size | #8-32 |
| Handle | Thumb |
| Handle Orientation | Horizontal |
| Height Under Arm | 1/2" |
| Holding Capacity | 100 lbs. |
| Holding Capacity - Maximum | 100 lbf. |
| Includes | Spindle |
| Includes Locking Handle | No |
| Includes Spindle | Yes |
| Material | Steel |
| Mounting Base | Flange |
|---|---|
| Mounting Holes Center To Center - Long Side | 0.63" |
| Mounting Holes Center To Center - Short Side | 0.63" |
| Overall Depth | 1.27" |
| Overall Height | 1.27" |
| Overall Length | 3.17" |
| Overall Width | 1.05" |
| Plunger | Round |
| Plunger Height | 1/2" |
| Plunger Shape | Round |
| Plunger Thread | #8-32 |
| Plunger Thread Size | #8-32 |
| Plunger Travel | 0.63" |
| Recommended Spindle Model No. | 105203 |
| Spindle Model Number | 105203 |
| Tip Diameter | 1/4" |
| Toggle Lock Plus | No |
| Type | Straight Line Action |
Destaco 601 straight line action clamp is suitable for holding workpieces against a vertical surface in metalworking & manufacturing facilities. It is ideal for soldering, gluing, testing and assembly applications. This straight line action clamp features carbon steel construction with zinc plated finish that delivers high resistance against wear / damage from harsh industrial conditions. Destaco straight line action clamp has a compact design that makes it usable in confined spaces & tough to reach areas. The clamp's metal handle features a large plastic grip that ensures user comfort for prolonged usage. Destaco straight line clamp comes with a flanged style base for ease of installation on flat surfaces / workbenches. This straight line action clamp features threaded body that enables through hole mounting for easy & secure clamping. Its round plunger securely holds the workpiece in position for preventing slippage mid operation. Destaco 601 Series clampsare also offered in stainless steel constructed variants on Raptor Supplies.
| Height (cm) | 3.23 |
|---|---|
| Length (cm) | 6.63 |
| Width (cm) | 2.67 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Yes, apart from this carbon steel clamp, Destaco also offers various similar, stainless steel clamps as well (Destaco 601-SS clamp & Destaco 601-OSS clamp).
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications including welding, woodworking, tensioning devices and various assembly & testing operations.
Unlike straight line action pneumatic clamps, regular manual style clamps from Destaco feature separate handles for engaging the plunger to hold the workpiece in place.
Some straight line action clamps, such as Destaco 601 clamp, feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a two way locking handle (retracted or extended position) for enabling the user to use this clamp either in push or pull type configuration.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)