DESTACO 5133-MBR Hold Down Action Clamp, Toggle Lock Plus, 4600 lb, Solid Base

Item: AJ8AXC
Model: 5133-MBR
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$186.47 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Straight Line Action Clamp
Handle Opening 139°
Handle Style Straight
Holding Capacity 4600 lbs.
Material Steel
Mounting Base Solid
Overall Height 3.85"
Overall Length 12.89"
Plunger Round
Plunger Height 1.14"
Plunger Thread Size M12
Toggle Lock Plus Yes

Product Details

Straight line action clampsuse a handle for pushing the plunger against a workpiece during fixturing, testing, CNC machining & plastic injection moulding applications. Destaco 5000 Seriesstraight line action clamps, also known as hold down action clamps are equipped with a high strength, forged clamping arm for performing heavy duty operations. They feature hardened bushings & steel pivot pins for increased service life. Destaco 5133-MBR straight line action clamp features Toggle Lock Plus mechanism for preventing its accidental opening by secondary locking the clamp. It has a solid base for permanent, welded installation on a flat surface / workpiece. This clamp has a low profile and robust steel construction with black oxide finish for strength & durability. It comes with a reverse acting handle that rotates backwards to push the plunger forward & keep the handle out of the work area. This clamp has a hardened, metric threaded plunger for attaching a metric threaded spindle. Raptor Supplies also offers this manual clamp in variants having flanged base for an easily removable installation; imperial plunger threading for secure clamping with the help of imperial threaded spindles. We also supply a similar clamp without Toggle Lock Plus feature for reducing operating costs where secondary locking of the clamp is not required.

Shipping Information

Height (cm) 9.75
Length (cm) 16.71
Width (cm) 7.59
Country Of Origin US
Weight (kg) 1.3005

Uses

Destaco 5133-MBR straight line action clamp is primarily used during welding, assembly and light machining operations in the automotive, transportation, aerospace and food & packaging industries.

Features

  • Destaco 5133-MBR straight line action clamp has steel construction with black oxide finish and hardened plungers, pivot pins & bushings for structural rigidity and durability.
  • It features with Toggle Lock Plus mechanism for secondary locking in extended position and preventing any movement during the operation.
  • This clamp offers a maximum load capacity of 4600 lb.
  • It has a solid base for permanent, welded installation on a flat workpiece / surface.
  • The clamp is equipped with a round plunger having 1.14 inch height and M12 (metric) threading.
  • It comes with a reverse acting handle to rotate backward as the plunger advances for keeping the handle out of the work zone.
  • This clamp handle opens up to 139 degrees to move the plunger up to 3.13 inches.

Compatible Accessories

  • Destaco 220203-M: Raptor Supplies can deliver these hex headed spindles for fitting into the plunger of Destaco 5133-MBR clamp to hold the workpieces.

Standards and Approvals

  • Destaco 5133-MBR straight line action clamp adheres to ISO 14001:2015 & ISO 9001:2015 industry standards for ensuring user safety, environmental health and efficient performance of the clamp.

Installation

  • Destaco 5133-MBR straight line action clamp has solid base mounting style for permanent, welded installation on a flat surface / workpiece.

Documentation

Frequently Asked Questions

What other variants of Destaco 5133-MBR manual clamp are available on Raptor Supplies?

Raptor Supplies offers these manual clamps in variants, such as Destaco 5133-MR that features flanged base for quick & easily removable installation and Destaco 5133-BR having 1/2-13 imperial threaded plunger for attaching a imperial threaded spindle to the clamp. We also deliver Destaco 5133-MB clamp without Toggle Lock Plus feature for reducing operating costs.

What are the benefits of Toggle Lock Plus mechanism in Destaco manual clamps?

Selected models of the Destaco clamps come with Toggle Lock Plus feature, providing an extra level of safety to the user and the workpiece when fixtures are inverted / in motion / in a vibratory environment. It acts as a secondary locking mechanism to ensure that the clamp stays in over-centre toggle lock condition during the operation.

What does holding capacity mean in terms of clamps?

The term "holding capacity" or the holding force indicates the ideal capability of the clamp, measured during manufacturing of the clamps, to hold down the equipment, workpiece or sheet metal on the assembly line or during other manufacturing processes.

Does red colour of the handle signify anything on Destaco clamps?

The red colour of the handle alerts the operator about the location of the operating handle and the time he should grab it.

Which grease is recommended for use with Destaco clamps?

Coupling grease, such as Mobil XTC is recommended for use with the brand's mechanical clamps.

Can the handles of Destaco clamps be removed?

Most of the Destaco clamps feature grips that can be easily removed by sliding them off. But some of the handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removing them.

Are Destaco clamps rust resistant?

All Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site