DESTACO 5130-R Straight Line Action Clamp, Flanged Base, Steel, 5800 lb

Item: AJ8AWX
Model: 5130-R
Cross Ref: 21TE73
15 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$200.67
10% off
$180.60 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

Destaco 5130-R straight line action clamp can be locked with the plunger in the fully extended or fully retracted position. It is suitable for pull / push clamping applications. This clamp applies clamping force sideways rather than from the top, to secure the workpiece in applications having space constraints. It can accommodate loads up to 5800 lb. It is equipped with a lever handle that engages the plunger to press against the workpiece & hold it in place while tensioning devices, fixturing, welding, testing, plastic injection molding, CNC machining, assembling and staking or light press working of industrial equipment. Besides locking in the extended position, the unit allows handle rotation and the handle falling below the mounting plate to be locked in the retracted position. Destaco 5130-R straight line action clamp comes with a flanged base with threaded holes that help in quick & secure mounting of the clamp to a worktable / flat surface. This unit is made of steel for structural rigidity and resisting corrosion on exposed surfaces and comes equipped with round plungers having 1/2-13 inch thread size for quick & secure fastening. When used with a spindle, Destaco 5130-R straight line action clamp provides high performance automation, work holding and containment solutions as well as optimum clamping force. It is equipped with the Destaco Toggle Lock Plus safety mechanism that acts as a secondary locking system to ensure that the over centre locking condition is maintained and protected against unintentional opening.

Shipping Information

Height (cm) 9.22
Length (cm) 28.3
Width (cm) 7.59
Country Of Origin US
Weight (kg) 1.44

Uses

This Destaco 5130-R straight line action clamp is designed for applications like assembling automotive parts, fixture checking, welding fixtures and tensioning devices in the food & packaging, aerospace and automotive industries.

Features

  • Destaco 5130-R straight line clamp has a low-profile design and features a push / pull handle for moving the clamp plunger in & out along its axis.
  • It is capable of being locked in both extended and retracted positions.
  • This straight line action clamp has steel construction to ensure structural rigidity and corrosion resistance on exposed surfaces.
  • It is equipped with the Destaco Toggle Lock Plus feature to ensure that the over centre locking condition is maintained and protected against unintentional opening.
  • Destaco 5130-R straight line clamp features a flanged base with threaded holes for easy and secure installation to worktables or flat surfaces.
  • This straight line action clamp is equipped with round plungers having 1/2-13 inch size thread for quick & safe fastening.
  • The reverse acting mechanism (handle rotates backwards as plunger advances) keeps the handle out of the work zone.

Compatible Accessories

  • Destaco 325203: These hex head spindle assemblies feature threaded bodies that aid in the quick & easy installation of Destaco 5130-R straight line clamp on flat surfaces / workbenches. These spindle assemblies can also be used to replace worn out / damaged spindles to extend the service life of your clamps and reduce the risk of marring when rubber stoppers begin to wear away.

Standards and Approvals

  • Destaco 5130-R straight line action clamp conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamp.

Installation

  • This Destaco 5130-R straight line action clamp has threaded holes on the flanged base that allow quick and secure mounting onto flat surfaces / workbenches using simple screwing.
  • The unit can be removed and installed at a different location by simply unscrewing using a screwdriver.

Documentation

Frequently Asked Questions

How does a straight line action clamp work?

A straight line clamp incorporates a sliding plunger to provide straight line clamping action. The plunger can be locked either in pulling or pushing direction for holding workpieces.

What does a clamp's holding capacity signify?

The holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

What are the benefits of using Toggle Lock Plus mechanism in Destaco manual clamps?

Destaco has incoporated the Toggle Lock Plus feature in many manual clamps to act as a secondary locking mechanism to ensure that the clamps stay in the over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are inverted, in motion or in a vibratory environment. It provides an extra level of safety for the operator and the workpiece.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site