-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Base Length | 1.73" |
| Base Width | 2 13/25" |
| Handle Opening | 113° |
| Handle Style | Straight |
| Holding Capacity | 2500 lbs. |
| Material | Steel |
| Mounting Base | Flange |
|---|---|
| Overall Height | 3.15" |
| Overall Length | 7.37" |
| Plunger | Round |
| Plunger Height | 1.1" |
| Plunger Thread Size | M8 |
| Toggle Lock Plus | No |
Straight line action clampsare ideal for moving a plunger along its axis to lock it either in two positions (extended & retracted position) or in one position (only extended position). They are ideally used in fixturing, testing, CNC machining & plastic injection moulding applications in automotive, aerospace and food & packaging industries. Destaco 5000 Seriesstraight line action clamps, also known as hold down action clamps, use a high strength, clamping arm for performing heavy duty operations. They are equipped with hardened bushings & steel pivot pins for extended service life. Destaco 5131-M straight line action clamp has a hardened plunger with metric internal threadings to fit a metric threaded spindle. This clamp has low profile and robust steel construction with black oxide finish for preventing bending / breaking under heavy loads (maximum of 2500 lb). It comes with a reverse acting handle that rotates backwards as the plunger moves forward to keep the handle out of the work area. Raptor Supplies also offers this manual clamp in variants having solid base for strong welded, permanent installation; imperial plunger threading for secure clamping with the help of imperial threaded spindles. We also supply a similar clamp with Toggle Lock Plus feature for applications where secondary locking of the clamp is required.
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.67 |
| Country Of Origin | TH |
|---|---|
| Weight (kg) | 0.4792 |
Destaco 5131-M straight line action clamp is ideal for assembly, welding and light machining operations on workpieces / fixtures in the aerospace, consumer goods, transportation, automotive and food & packaging industries.
Raptor Supplies offers these manual clamps in variants having a solid base (5131-MB) for permanent welded installation; 5/16-18 imperial plunger thread (5131) for accommodating a imperial threaded spindle.
Selected models of the Destaco clamps come with a Toggle Lock Plus feature, providing an extra level of safety to the user and the workpiece when fixtures are inverted / in motion / in a vibratory environment. It acts as a secondary locking mechanism to ensure that the clamp stays in over-centre toggle lock condition. We deliver Destaco 5131-MR clamp having similar specifications as Destaco 5131-M clamp with Toggle Lock Plus feature to prevent its accidental opening during the operation.
The term "holding capacity" or the holding force indicates the ideal capability of the clamp, measured during manufacturing of the clamps, to hold down the equipment, workpiece or sheet metal on the assembly line or during other manufacturing processes.
The red colour of the handle alerts the operator about the location of the operating handle and the time he should grab it.
Coupling grease, such as Mobil XTC is recommended for use with the brand's mechanical clamps.
Most of the Destaco clamps feature grips that can be easily removed by sliding them off. But some of the handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removing them.
All Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)