-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Assembly Fixtures, Light Machining, Welding Fixtures |
| Arm Length | 1.15" |
| Base Length | 1.73" |
| Base Mounting Style | Flange |
| Base Width | 2 13/25" |
| Body Material | Steel |
| Exerted Force Applied Force - Pushing | 40:1 |
| Fastener Thread Size | 5/16" |
| Handle Opening | 113° |
| Handle Orientation | Horizontal |
| Handle Style | Straight |
| Height Under Arm | 1.1" |
| Holding Capacity | 2500 lbs. |
| Holding Capacity - Maximum | 2500 lbf. |
| Includes Locking Handle | No |
| Includes Spindle | No |
| Locking Position | Extended |
|---|---|
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.87" |
| Mounting Holes Center To Center - Short Side | 1.13" |
| Overall Depth | 2.49" |
| Overall Height | 3.15" |
| Overall Length | 7.61" |
| Overall Width | 2 13/25" |
| Plunger | Round |
| Plunger Height | 1.1" |
| Plunger Shape | Round |
| Plunger Thread | 5/16-18 |
| Plunger Thread Size | 5/16"-18 |
| Plunger Travel | 1" |
| Recommended Spindle Model No. | 461203 |
| Spindle Model Number | 461203 |
| Tip Diameter | 9/16" |
| Toggle Lock Plus | No |
Destaco 5131 straight line action clamp is used to apply clamping force sideways rather than from the top, to secure the workpiece in limited space applications. This straight line clamp can accommodate loads up to 2500 lb. The robust construction ensures extended life and durability. This Destaco straight line clamp features a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production. The carbon steel body with black oxide finish and hardened plungers offers strength & durability, as well as prevents wear & tear caused due to abrasive environments. This straight line clamp features balanced construction for rigid holding and long life. It has through holes on the flanged base that allow the unit to be mounted to a worktable or flat surface. This clamp has an overall length of 7.37 inches, a maximum holding capacity of 2500 lb and a handle opening angle of 113 degrees. It is integrated with a lever handle that engages the plunger, which presses against a workpiece to hold it in place. This easy to operate push / pull handle easily moves the plunger of the clamp in and out along its axis. The ergonomic handle is slanted backwards to provide an adequate grip. Destaco 5131 straight line action clamp can be locked in two positions, allowing the operator to use the unit as either a push or pull clamp.
| Height (cm) | 8 |
|---|---|
| Length (cm) | 18.72 |
| Width (cm) | 6.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4725 |
This Destaco 5131 straight line action clamp combines a variety of features, making it adaptable for applications such as assembly, welding & heavy duty production in the aerospace, automotive and food & packaging industries.
No, Destaco 5131 isn't equipped with the Toggle Lock Plus machanism, but Destaco 5131-MR straight line hold down action clamp features Toggle Lock Plus mechanism, and has similar specifications as that of Destaco 5131.
Destaco has incoporated the Toggle Lock Plus feature in many manual clamps to act as a secondary locking mechanism to ensure that the clamps stay in the over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are inverted, in motion or in a vibratory environment. It provides an extra level of safety for the operator and the workpiece.
Yes, some models have threaded bodies for thru-hole mounting. Customers looking for solid base clamps can check out Destaco 5130-MBR & 5130-MB.
A straight line action clamp is manually operated using a lever or handle for pushing the plunger against the workpiece and holding it securely.
The red coloured handles alert the user of the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)