-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Assembly Fixtures, Light Machining, Welding Fixtures |
| Arm Length | 1.15" |
| Base Mounting Style | Solid |
| Body Material | Steel |
| Exerted Force Applied Force - Pushing | 40:1 |
| Fastener Thread Size | 5/16" |
| Handle Opening | 113° |
| Handle Orientation | Horizontal |
| Handle Style | Straight |
| Height Under Arm | 1.1" |
| Holding Capacity | 2500 lbs. |
| Holding Capacity - Maximum | 2500 lbf. |
| Includes Locking Handle | No |
| Includes Spindle | No |
| Locking Position | Extended |
| Material | Steel |
| Mounting Base | Solid |
|---|---|
| Mounting Holes Center To Center - Long Side | 1.87" |
| Mounting Holes Center To Center - Short Side | 1.13" |
| Overall Depth | 2.49" |
| Overall Height | 2.91" |
| Overall Length | 7.61" |
| Overall Width | 2 13/25" |
| Plunger | Round |
| Plunger Height | 0.87" |
| Plunger Shape | Round |
| Plunger Thread | 5/16-18 |
| Plunger Thread Size | 5/16"-18 |
| Plunger Travel | 1" |
| Recommended Spindle Model No. | 461203 |
| Spindle Model Number | 461203 |
| Tip Diameter | 9/16" |
| Toggle Lock Plus | No |
Destaco 5131-B straight line action clamp is ideal for holding workpieces in place by applying force from the side. Its handle features reverse acting mechanism for keeping the handle out of the work zone. This clamp is suitable for various light duty clamping tasks including assembling & welding fixtures. Destaco straight line action clamp's round plunger securely holds the workpiece in position for preventing slippage mid operation. Destaco straight line action clamp features hardened steel bushings, plungers & pivot pins for durability. It features carbon steel construction with black oxide finish that delivers high resistance against wear / damage from harsh industrial abuse. It features a large plastic grip that ensures user comfort for prolonged usage. Destaco straight line clamp comes with a solid style base. This base can be permanently welded onto flat metallic surfaces & workbenches, thereby preventing any chances of clamp loosening. Destaco 5131 Series clampsare also available in flanged base and Toggle Lock Plus enabled options on Raptor Supplies.
| Height (cm) | 6.32 |
|---|---|
| Length (cm) | 19.33 |
| Width (cm) | 6.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.36 |
Destaco 5131-B straight line action clamp is designed for various commercial tasks, such as assembling & welding fixtures and other light duty machining operations.
Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications including welding, woodworking, tensioning devices and for assembly & testing operations.
Yes, apart from Destaco 5131-B solid style base variant, models having flanged style base (Destaco 5131 & Destaco 5131-R) are also available.
Some straight line action clamps, such as Destaco 5131-B clamp, feature a threaded plunger that is manually fastened using a plastic grip handle.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Destaco also offers a wide range of straight line action clamps in a range of configurations & styles and constructions (stainless steel & zinc plated carbon steel).
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Yes, stainless steel and carbon steel clamps from Destaco withstand & minimise wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)