-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1 3/4" |
| Base Length | 3 11/25" |
| Base Width | 3.13" |
| Handle Style | Straight |
| Holding Capacity | 4000 lbs. |
| Hook Adjustable Range | 25 mm |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 4.19" |
| Overall Length | 11.17" |
| Toggle Lock Plus | Yes |
Destaco 375-R-M-25 pull action latch clamp provides quick latching or clamping of lids or access covers onto drums / containers / vessels. It is capable of holding loads up to 4000 lb and comes with a flanged base having threaded holes for easy and secure mounting. This pull action clamp is also supplied with a latch plate and a thumb control lever for convenient & flexible single handed operation. This pull action latch clamp works similarly to latch-on fishing tackle boxes. Destaco 375-R-M-25 pull action latch clamp applies force in a direct, straight line direction to allow the unit to toggle in the forward and rear positions. This is particularly useful in situations where the operator occasionally requires the clamp. Additionally, the clamp can mount vertically from behind, with the handle in the back & locked position, thereby preventing components from falling forwards. This clamp has the Toggle Lock Plus safety mechanism that acts as a secondary locking system and prevents unintentional opening of the clamp. It is equipped with a handle that is appropriately aligned with the opposing latch and hence, the handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. This clamp has a 25 mm longer hook than the standard length and features steel construction for structural rigidity.
| Height (cm) | 10.64 |
|---|---|
| Length (cm) | 25.88 |
| Width (cm) | 7.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Destaco 375-R-M-25 latch clamp is suited for a variety of applications such as securing, holding, assembling & moulding drums, lids, access covers, doors, containers & vessels in the aerospace, automotive and food & packaging industries.
Destaco clamps feature steel or stainless steel construction and are available in flange & narrow flange base mounting styles for easy installation. They are offered in varying holding capacities, indicating the maximum external force that a clamp can resist safely (in locked position), without getting deformed permanently. Also, one should calculate the distance between the clamping plate and workpiece in its farthest position, before choosing a latch clamp.
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze holding the work items.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)