-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1 3/4" |
| Base Length | 2.79" |
| Base Width | 0.49" |
| Handle Style | Straight |
| Holding Capacity | 4000 lbs. |
| Hook Adjustable Range | 25 mm |
|---|---|
| Material | Steel |
| Mounting Base | Weld On |
| Overall Height | 4.19" |
| Overall Length | 11.17" |
| Toggle Lock Plus | No |
This Destaco 375-B-M-25 latch clamp or pull action latch clamp is a closing clamp, ideal for repetitive closing & opening during latching, moulding & assembling operations in the metalworking, aerospace, transportation and food processing & packaging industries. It features an ergonomic handle that can be moved to place the hook (i.e. the clamping pull bar) around the opposing latch and pressed down to reach the locked position to ensure fatigue less and quick clamping operations. This latch clamp delivers powerful closing force, convenient operation and positive holding while sealing chamber doors, access doors and mold closures. The patented thumb control lever enables easy one-handed operation, providing a maximum holding capacity of 4000 lb. This closing clamp comes with threaded U hooks for easy adjustment and has steel construction to resist corrosion. Destaco 375-B-M-25 pull action latch clamp mounts to work surfaces and hold workpieces in a stationary position. It includes a latch plate with weld on mounting base for easy installation to surfaces. This Destaco clamp has a 25 mm longer hook than the standard length.
| Height (cm) | 10.64 |
|---|---|
| Length (cm) | 25.88 |
| Width (cm) | 7.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.152 |
This 375-B-M-25 pull action latch clamp offers a broad combination of features, making it ideal for applications such as securing, holding and moulding doors, lids, access covers, drums, containers & vessels. It is used in the aerospace, automotive and food & packaging industries.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The clamp's holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during similar manufacturing processes.
Yes, Destaco offers latch plates to easily replace worn out latches for ensuring that projects do not suffer. These latch plates are available in carbon steel and stainless steel variants.
Horizontal handle toggle clamps are used to hold workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged.
Destaco latch clamps firmly hold down workpieces and keep them stationary, without being interrupted by recurring movements of the project you are working on.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Destaco supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)