-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1 3/4" |
| Base Length | 2.79" |
| Base Width | 0.49" |
| Handle Style | Straight |
| Holding Capacity | 4000 lbs. |
| Hook Adjustable Range | 100 mm |
|---|---|
| Material | Steel |
| Mounting Base | Weld On |
| Overall Height | 4.19" |
| Overall Length | 14.126" |
| Toggle Lock Plus | No |
Pull Action Latch clamps are ideal for repetitive closing & opening of the workpieces that are placed either horizontally or perpendicularly to the clamp base. These clamps are available in fixed latch, U hook (horizontal and vertical) and J hook styles. Destaco 375 Seriespull action latch clamps feature an ergonomic handle for placing a horizontal U hook around an opposing workpiece latch / cleat placed parallel to the clamp base. The clamp handles have a patented thumb control lever for a convenient single handed operation. Destaco 375-B-M-100 clamp is equipped with a 100 mm longer U hook for pulling a workpiece / fixture at a greater length. It has weld on base for permanent installation on a flat, horizontal surface / workpiece. This latch clamp has heavy duty steel construction for preventing breaking / bending due to harsh usage. It has a maximum holding capacity of 4000 lb. Raptor Supplies offers this clamp in variants having flanged base for quick & easily removable installation; Toggle Lock Plus mechanism for secondary locking of the clamp. You can order these latch clamps in variants having different hook lengths (standard length, 25mm longer than standard length & 50 mm longer than standard length), by simply removing -M-100 or adding -M-25 & -M-50 at the end of the model number.
We also offer a similar (Destaco 341-M-100) latch clamp having a flanged base and a maximum holding capacity of 2000 lb.
| Height (cm) | 10.64 |
|---|---|
| Length (cm) | 25.88 |
| Width (cm) | 7.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.152 |
Destaco 375-B-M-100 latch clamp is suitable for closing various fixtures, such as doors, lids, containers, drums, vessels and access covers. This clamp is also ideal to perform moulding and assembling operations in transportation, consumer goods, aerospace, automotive and food & packaging industries.
Raptor Supplies offers these similar manual clamps in variants having Destaco Toggle Lock Plus feature (375-BR-M-100) to prevent accidental locking during the opeeration and flanged base mounting design (375-M-100) for quick & easily removable installation.
Raptor Supplies delivers similar latch clamps having different hook lengths, such as standard length (375-B), 25 mm longer than standard length (375-B-M-25) and 50 mm longer than standard length (375-B-M-50).
These pull action latch clamps have a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Most Destaco clamps feature grips that can be easily removed by simply sliding them off. But some handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removal.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)