-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 0.81" |
| Base Length | 1" |
| Handle Style | Straight |
| Holding Capacity | 500 lbs. |
| Hook Adjustble Range | 100 mm |
| Hook Type | U-Hook (Vertical) |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 3.83" |
| Overall Length | 7.429" |
| Toggle Lock Plus | No |
Pull action latch clamps are used to close & open fixtures in latching, moulding and assembly operations. These clamps feature a handle to place a clamping pull bar / hook around a workpiece (placed horizontally or vertically to the clamp base). Destaco pull action latch clamps have fixed latch, U hook (horizontal & vertical) and J hook designs for pulling / closing fixtures. Destaco 324 Series clampsare equipped with a vertical U hook to close a workpiece / fixture that is positioned perpendicular to the clamp base. Their clamp handles are integrated with a patented thumb control lever for quick, single handed operation. These clamps have flanged base mounting style for quick installation on a flat surface / workpiece. Destaco 324-M-100 clamp offers a 100 mm longer U hook for closing a workpiece at a greater distance than a standard length U hook style clamp. This latch clamp has steel construction for strength & durability to withstand regular wear & tear. It has a maximum holding capacity of 500 lb. Raptor Supplies offers this clamp in variants having stainless steel construction to resist corrosion; Toggle Lock Plus mechanism to act as a secondary locking feature & prevent accidental opening during the operation. You can order these latch clamps in variants having different hook lengths (standard length, 25 mm longer than standard length & 50 mm longer than standard length), by simply removing -M-100 or adding -M-25 & -M-50 at the end of the model number.
We also offer Destaco 323-M-100pull action latch clamp having a maximum holding capacity of 360 lb and a horizontal U hook for pulling a workpiece placed parallel to its clamp base.
| Height (cm) | 4.85 |
|---|---|
| Length (cm) | 8.86 |
| Width (cm) | 2.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Destaco 324-M-100 latch clamp is used to close fixtures like chamber doors, lids, moulds & access covers in consumer goods, aerospace, transportation, automotive and food & packaging industries.
Raptor Supplies delivers similar clamp variants, such as Destaco 324-R-M-100 latch clamp having Destaco Toggle Lock Plus mechanism for preventing accidental opening during the operation. We can also supply Destaco 324-SS-M-100 latch clamp having stainless steel construction for corrosion resistance and durability.
Destaco offers similar latch clamps having different hook lengths, such as standard length (324), 25 mm longer than standard hook length (324-M-25) and 50 mm longer than standard length (324-M-50).
These pull action latch clamps have a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or a sheet metal on the assembly line or during similar manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)