-
Select Country
- Source Now
Get it by Wednesday, Mar 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 3/4" |
| Base Length | 1.02" |
| Base Width | 1.1" |
| Handle Style | Straight |
| Holding Capacity | 360 lbs. |
| Hook Adjustable Range | 100 mm |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 1.19" |
| Overall Length | 8.185" |
| Toggle Lock Plus | Yes |
Destaco 323-R-M-100 pull action latch clamp is ideal for quick clamping of doors, lids or access covers onto drums / containers / vessels. This clamp has a lever that locks a rubber stopper in place against the work surface to secure objects tightly. This pull action latch clamp works similarly to latch on fishing tackle boxes. It comes equipped with a handle that is appropriately aligned with the opposing latch. The handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. It is also supplied with a latch plate and a thumb control lever to facilitate flexible single handed operation. Destaco 323-R-M-100 pull action latch clamp applies force in a direct, straight-line direction that allows the unit to toggle in the forward and rear positions. This is particularly useful in situations where the operator occasionally requires the clamp, rather than to push forward and apply the force, to pull forward and apply the force. It also offers an advantage when the clamp is mounted vertically with the handle in the back position, stopping components from falling forwards, as the handle is behind the component in the locked position. It has a holding capacity of 360 lb and features a flanged base with threaded holes for quick & easy mounting. Destaco 323-R-M-100 pull action latch clamp incorporates the Destaco Toggle Lock Plus feature to ensure that the over centre locking condition is maintained and the clamp is protected against unintentional opening.
| Height (cm) | 3.02 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 1.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0675 |
This Destaco 323-R-M-100 pull action latch clamp is designed for common applications such as molding, assembly and closures for doors, lids or covers. It is ideal for the aerospace, automotive, food & packaging, and consumer goods industries.
Yes, Destaco offers these clamps with hooks (models ending with -M-25, -M-50 or -M-100) that are 25, 50 or 100 mm longer than the standard length.
Destaco latch clamps firmly hold down workpieces and keep them stationary, without being interrupted by recurring movements of the project you are working on.
Yes, Destaco offers latch plates to easily replace worn out or obsolete latches, thereby ensuring that projects do not suffer. These latch plates are available in carbon steel and stainless steel variants.
No, Destaco clamp handle colours do not offer any real significance. They basically help the operators recognise where the operating handle is, and when or where it should be grabbed while clamping workpieces.
In general, Destaco handle grips can be detached by sliding them off. However, some grips would have to be cut off as they are vinyl dipped to fit the contour of the underlying handle design.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)