DESTACO 323-R-M-25 Pull Action Latch Clamp, Flanged Base, 360 lb Load Capacity

Item: AJ8AUW
Model: 323-R-M-25
Check Availability
In Stock

Get it by Thursday, Mar 12

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$34.28 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Latch Clamp
Bar Width (in.) 3/4"
Base Length 1.02"
Base Width 1.1"
Handle Style Straight
Holding Capacity 360 lbs.
Hook Adjustable Range 25 mm
Material Steel
Mounting Base Flange
Overall Height 1.19"
Overall Length 5.232"
Toggle Lock Plus Yes

Product Details

Destaco 323-R-M-25 pull action latch clamp is designed for latching, moulding & assembly operations in the aerospace, automotive, metalworking and food & packaging industries. It helps in molding & securing closures for doors, lids & covers, and offers a stationary alternative to removable C clamps or spring clamps while securing material to a work surface. In addition, this pull action latch clamp helps in holding the clamp unit in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring quick and fatigue less clamping operations. Destaco 323-R-M-25 pull action latch clamp features a flanged base having threaded holes that allow the unit to be mounted to a worktable or flat surface. It depends on 3 main components - a clamping arm for contact point between the work item & clamp, a handle for operating the tool and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over centre position, the handle is pulled horizontally or vertically to create force parallel to the base and squeeze holding the items. This pull action latch clamp comes equipped with threaded U hooks for easy adjustments. Destaco 323-R-M-25 pull action latch clamp features a patented thumb control lever for single handed operation. This clamp is made of steel for resisting corrosion on exposed surfaces and is capable of holding loads up to 360 lb.

Shipping Information

Height (cm) 3.02
Length (cm) 9.86
Width (cm) 1.9
Country Of Origin US
Weight (kg) 0.0675

Uses

Destaco 323-R-M-25 pull action latch clamp is used for common applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive and food & packaging industries.

Features

  • Destaco 323-R-M-25 pull action latch clamp features steel construction for durability and corrosion resistance on exposed surfaces.
  • This pull action latch clamp is capable of withstanding loads up to 360 lb.
  • Destaco 323-R-M-25 pull action latch clamp is equipped with threaded U hooks for easy adjustment.
  • This pull action latch clamp has a patented thumb control lever for single handed operation.
  • Destaco 323-R-M-25 pull action latch clamp features a flanged base having threaded holes that allow the unit to be mounted to a worktable or flat surface.

Compatible Accessories

  • Destaco 323215-M-25: These replacement hook assemblies are used for replacing the clamp's worn out or faulty hooks.

Standards and Approvals

  • Destaco 323-R-M-25 pull action latch clamp conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamp.

Installation

  • Destaco 323-R-M-25 pull action latch clamp features a flanged base having threaded holes for quick and secure mounting onto flat surfaces / workbenches.

Documentation

Frequently Asked Questions

How do latch clamps work?

These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally to create force parallel to the base and squeeze holding the work items.

What does clamping force mean?

Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What does holding capacity mean in terms of clamps?

The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

How to select the right type of latch clamp?

Destaco clamps feature steel or stainless steel construction and are available in flanged & narrow flanged base mounting styles for easy installation. They are offered in varying holding capacities, indicating the maximum external force that a clamp can resist safely (in the locked position), without getting deformed permanently. Also, one should calculate the distance between the clamping plate and workpiece in its farthest position, before choosing a latch clamp.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site