-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Hold Down Clamp |
|---|---|
| Bar Width (in.) | 0.49" |
| Base Length | 1.46" |
| Clamp Arm Length | 2.31" |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 91° |
| Handle Opening | 61° |
| Handle Style | Straight |
|---|---|
| Handle Type | Horizontal |
| Holding Capacity | 200 lbs. |
| Material | Steel |
| Mounting Base | Straight |
| Overall Length | 6.58" |
| Toggle Lock Plus | No |
Destaco 217-UB horizontal hold down clamp is suitable for holding down workpieces against flat surfaces in manufacturing and woodworking facilities. This hold down action clamp is ideal for applications that require working on the same workpiece repeatedly. It features a low profile design that minimises space requirement for clamp installation & usage, thereby enabling ease of operation in confined spaces. This toggle clamp features a neoprene spindle that keeps the workpiece stationary throughout the operation & prevents it from loosening / slipping. Additionally, its U shaped bar is designed for enabling quick spindle adjustment along the holding bar length. This enables the worker to adjust the toggle clamp according to the size of the workpiece. It has carbon steel construction & zinc pated finish for ensuring strength and preventing bending / breaking under heavy loads. However, this clamp is not recommended for machining applications. Destaco 217 Series clampsare also offered in straight base and open bar variants on Raptor Supplies.
| Height (cm) | 7.44 |
|---|---|
| Length (cm) | 6.68 |
| Width (cm) | 1.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Destaco 217-UB horizontal hold down clamp is designed for woodworking, checking closures & fixtures, welding and performing assembly operations in various industrial facilities. However, this clamp is not recommended for machining tasks.
Yes, in addition to this straight base U bar variant, Destaco also offers flanged base U bar (Destaco 217-U) and flanged base open bar (Destaco 217-U-L) horizontal clamps. For highly abrasive conditions, a stainless steel variant (Destaco 217-USS) is also available.
Destaco horizontal hold down clamps are designed for keeping a workpiece stationary against a flat surface / workbench, ideal for various industrial applications like metalworking and woodworking.
Some U bar style clamping arm clamps feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
The holding force or the holding capacity depicts the clamp's capability to hold down sheet metal or an equipment on assembly lines or during other manufacturing processes.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is vertically oriented (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is horizontally oriented (parallel to the base).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)