-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Hold Down Clamp |
|---|---|
| Bar Width (in.) | 0.49" |
| Base Length | 1.46" |
| Base Width | 1.55" |
| Clamp Arm Length | 1.49" |
| Clamp Arm Style | Open U Bar |
| Clamp Bar Opening | 91° |
| Handle Opening | 61° |
| Handle Style | Straight |
|---|---|
| Handle Type | Horizontal |
| Height Under Clamp Arm | 23/25" |
| Holding Capacity | 200 lbs. |
| Material | Steel |
| Mounting Base | Flange |
| Overall Length | 6.583" |
| Toggle Lock Plus | No |
Destaco 217-U-L horizontal hold down clamp is ideal for holding workpieces against flat surfaces in woodworking, metalworking & manufacturing applications. This manual clamp is used in applications requiring repeated clamping / detaching of the workpiece throughout the operation. It features a U shaped open clamping bar, designed for enabling quick spindle adjustment along the holding bar length for decreasing downtime and preventing buying of a separate clamp for diverse applications. This feature enables the worker to adjust the toggle clamp for various sized workpieces by attaching arm extensions. It has a low profile design to minimise space requirement for clamp installation & usage, thereby increasing ease of operation in confined spaces. This manual toggle clamp has steel construction, providing a long life cycle and preventing bending / breaking under heavy loads. It also fits an adjustable neoprene spindle to prevent the workpieces from loosening or slipping and keep them stationary throughout the operation. It is also offered in stainless steel, straight base and U bar variants on Raptor Supplies.
| Height (cm) | 7.44 |
|---|---|
| Length (cm) | 6.68 |
| Width (cm) | 1.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Raptor Supplies offers these manual clamps in variants having straight base (217-UB-L). Destaco also supplies similar clamps with U-Bar (217-U) for fixed design and quick installation. For more variants related to Destaco 217-U-L clamp, visit Destaco 217 Series clamps page on our website.
A U-bar style horizontal hold down clamps is manually operated using a handle / lever to push a flat tip bonded neoprene spindle against the workpiece and prevent it from moving mid-operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking positioning of the clamp handle. A vertical clamp handle is oriented vertically or perpendicular to the base when in a locked position, whereas the horizontal toggle clamp is horizontally oriented or positioned parallel to the base.
The term "holding capacity" or the holding force indicates the capability of the clamp to hold down the equipment, a workpiece or sheet metal on the assembly line or during other manufacturing processes.
Certain U bar style clamping arm clamps feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
It is recommended to use coupling greases like Mobil XTC for rebuilding or servicing the brand's mechanical clamps.
The red coloured handles alert the operator of the location of the operating handle and when should he grab it.
Yes, Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)