-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 2.86" |
| Arm Style | U BAR |
| Base Mounting Centers | 1.03" x 1.21" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Clamp Arm Opening Angle | 68° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 68° |
| Diameter | 0.27" |
| Handle Opening | 70° |
| Handle Orientation | Horizontal |
| Handle Type | Horizontal |
| Height Under Arm | 1.32" |
| Height Under Clamp Arm | 1 8/25" |
|---|---|
| Holding Capacity | 840 lbs. |
| Holding Capacity - Maximum | 840 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.21" |
| Mounting Holes Center To Center - Short Side | 1.03" |
| Overall Depth | 2.25" |
| Overall Height | 2 1/4" |
| Overall Length | 9 22/25" |
| Spindle | Flat Cushion Neoprene |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
| Type | Horizontal Handle Hold Down |
Destaco 2027-U horizontal hold down clamp features robust construction with black oxide finish for durability. It holds workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. This hold down clamp offers a stationary alternative to removable clamps when performing repetitive tasks. It comprises accurately machined components having hardened & ground pivot pins and bushings. This horizontal hold down clamp offers high clamping ability that reduces necessary fixtures for a particular application. Destaco 2027-U horizontal hold down clamp enables the user to undertake an action without being worried about the frequent movement of the workpiece. It holds workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. This Destaco toggle clamp is used in grinding, welding, assembling, machining and metal fabricating applications in the aerospace, automotive and food & packaging industries. This horizontal hold down clamp has a fixed design to secure & loosen workpieces without moving the clamp itself. It features an automatic pressure adjustment system that automatically adjusts the clamp's pressure according to the size of the workpiece. It comes integrated with a high strength, forged alloy steel clamping arm for increased strength and handling a maximum load of 840 lb. This horizontal hold down clamp incorporates a linkage system that applies powerful clamping force with little effort to lock or unlock. Since this force is directed along the links, locking or unlocking the toggle does not require any force. Destaco 2027-U horizontal hold down clamp features increased hand clearance to reduce pinch points and fixed handle pivot capability to ensure smooth clamping action.
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 25.1 |
| Width (cm) | 16 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.594 |
Destaco 2027-U horizontal hold down clamp offers a broad combination of features, making it adaptable for applications such as grinding, welding, assembling, machining and metal fabricating, in the aerospace, automotive and food & packaging industries.
Destaco 2027-U horizontal hold down clamp is constructed according to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamp.
The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in the locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
The holding force or the holding capacity signifies the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Raptor Supplies provides Destaco spindles for hold down clamps, to replace worn out units and protect them from damage caused by abrasion / twisting / flexing.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)