-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Tip Spindle |
|---|---|
| Cap Width | 11/25" |
| Includes | Jam Nuts |
| Length | 1.63" |
| Material | Neoprene |
| Overall Length | 1 5/8" |
|---|---|
| Spindle Diameter | 1/4" |
| Thread Length | 1 5/8" |
| Thread Size | 1/4"-20 |
| Tip | Neoprene |
Toggle clamp spindle assembliesare attached to a toggle clamp to securely clamp or hold a workpiece during welding, drilling and milling applications in aerospace, automotive and food & packaging industries. These spindle assemblies have steel construction and are available in flat, rounded & swivel foot style neoprene tips. Flat tip bonded neoprenespindles have imperial threadings for quick fastening on clamping bars of manual clamps. They have oil resistant, LABS (silicone) free construction with a neoprene tip for heavy duty clamping while preventing marring / marking of work surfaces due to high operating pressure or clamping force. The neoprene tips are chemically stable & can withstand temperatures ranging from -20 to 100 degrees C. The neoprene rubber tips have a hardness of 80 Shore A to prevent abrasion / twisting / flexing related damages to the workpiece, spindle or clamp. They come with jam nuts that allow adjustments between clamping distances to accommodate materials of varying thicknesses. Destaco 202208 flat tip bonded neoprene spindle has metallic body with 1/4-20 threading and a neoprene tip of 0.63 inch cap width. The spindle is 1.63 inches in length for adjusting according to the workpiece. Raptor Supplies delivers this spindle in variants having lengths ranging from 1 to 5.75 inches.
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 7318152010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0061 |
Destaco 202208 flat tip bonded neoprene spindle is ideally used with manual clamps for holding workpieces during welding, drilling and milling operations in aerospace, automotive and food & packaging industries.
Raptor Supplies can deliver a similar spindle with 2.13 inch length. We also offer Destaco metric threaded neoprene spindles, swivel foot spindles, round bonded spindles and hex head spindles.
The flat tip bonded spindles are used to reduce marking on fragile or polished surfaces while swivel foot spindles are used where a workpiece with a large area needs to be clamped.
The term "holding force or capacity" indicates the ideal strength of the clamp for holding down the equipment, workpieces or sheet metal on the assembly line or during other industrial applications. The holding force is measured during the clamp manufacturing process, so does not provide a practical measure of the capacity of the clamp. Clamping force or exerting force denotes the actual force exerted by the clamp onto the workpieces for holding them. The clamping force is generally lesser than the holding capacity, due to several factors, such as the position of the spindle in the clamping bar and the opposing force applied on the clamp.
A coupling grease, such as Mobil XTC is recommended for use with the brand's mechanical clamps.
No, Destaco clamps are load-rated only for clamping applications. They are not designed for hoisting or lifting applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)