-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Hold Down Clamp |
|---|---|
| Bar Width (in.) | 1.13" |
| Base Length | 2.53" |
| Clamp Bar Opening | 78° |
| Handle | Vertical |
| Handle Opening | 66° |
| Handle Style | Straight |
| Height Under Clamp Arm | 2 1/5" |
| Holding Capacity | 1400 lbs. |
|---|---|
| Material | Steel |
| Mounting Base | Straight |
| Overall Height | 10" |
| Overall Length | 7.51" |
| Toggle Lock Plus | Yes |
| Type | Vertical |
Destaco 2010-UBR vertical hold down toggle clamp is used in the automotive, aerospace and food & packaging industries for woodworking, light machining and fixture checking. This vertical toggle clamp features a fixed design for securing & loosening materials without moving the clamp and has a straight base with mounting holes for easy & secure installation. Destaco 2010-UBR vertical hold down toggle clamp has a U shaped bar that enables quick spindle adjustment along the holding bar length and is made of steel for structural rigidity & resisting corrosion on exposed surfaces. This vertical handle toggle clamp provides a stationary alternative to removable spring clamps or C clamps while securing materials to the work surface. Destaco 2010-UBR vertical hold down toggle locking clamp comes integrated with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life and offers large hand clearance for minimising pinch points.This vertical hold down clamp provides opening of clamp bar & handle up to 78 degrees & 66 degrees, respectively. Destaco 2010-UBR vertical hold down toggle locking clamp is capable of holding loads up to 1400 lb and comes with Toggle Lock Plus feature to prevent accidental or unconventional opening of the clamp.
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 12.4 |
| Width (cm) | 5.18 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.152 |
Destaco 2010-UBR vertical hold down toggle clamp is used for checking fixtures and moulding & assembly operations in the aerospace, transportation, automotive and food processing & packaging industries.
Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
The holding force or the holding capacity signifies the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Yes, Raptor Supplies provides Destaco spindles for hold down clamps, to replace worn out units and protect them from damage caused by abrasion / twisting / flexing.
Destaco vertical handle toggle clamps are available in steel, stainless steel and forged alloy steel variants.
Yes, Destaco offers vertical handle toggle clamps in solid-bar style for keeping workpieces securely in place.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)