-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vertical Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 3.55" |
| Arm Style | U BAR |
| Base Mounting Centers | 1.25" x 1.78" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Clamp Arm Length | 3.55" |
| Clamp Arm Opening Angle | 78° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 78° |
| Diameter | 0.34" |
| Handle | Vertical |
| Handle Opening | 66° |
| Handle Orientation | Vertical |
| Height Under Arm | 1.7" |
| Height Under Clamp Arm | 1.7" |
|---|---|
| Holding Capacity | 1400 lbs. |
| Includes Locking Handle | No |
| Material | Steel |
| Maximum Holding Capacity | 1400 lbf. |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.78" |
| Mounting Holes Center To Center - Short Side | 1.25" |
| Overall Depth | 9.08" |
| Overall Height | 9 2/25" |
| Overall Length | 6.09" |
| Overall Width | 7.51" |
| Spindle | Flat Cushion Neoprene |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
| Type | Vertical Handle Hold Down |
Destaco 2010-U vertical handle toggle clamp is used in the food & packaging, aerospace and automotive industries for woodworking, light machining and fixture checking. This vertical hold down clamp provides a stationary alternative to removable spring clamps or C clamps while securing materials to the work surface. This vertical handle toggle clamp features a fixed design for securing & loosening materials without moving the clamp and has a flanged base with threaded holes for easy installation. Destaco 2010-U vertical hold down toggle locking clamp offers great hand clearance for minimising pinch points and comes integrated with precisely machined components having hardened & ground pivot pins & bushings for prolonged service life. This vertical hold down clamp provides clamp bar and handle opening up to 78 degrees & 66 degrees, respectively. Destaco 2010-U vertical hold down clamp is made of steel for structural rigidity and resisting corrosion on exposed surfaces. This vertical hold down clamp is equipped with threaded U hooks for easy adjustment and is capable of holding loads up to 1400 lb.
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 24.64 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.179 |
Destaco 2010-U vertical hold down clamp is used for various assembly line operations and closing chamber doors, moulds, lids, access covers, drums, containers & vessels in the aerospace, automotive and food & packaging industries.
Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.
The holding force or the holding capacity signifies the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Yes, Raptor Supplies provides Destaco spindles for hold down clamps, to replace worn out units and protect them from damage caused by abrasion / twisting / flexing.
Destaco vertical handle toggle clamps are available in steel, stainless steel and forged alloy steel variants.
Yes, Destaco offers 2010-S vertical toggle clamp having solid bar style for keeping workpieces securely in place.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)