-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vertical Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 1.93" |
| Arm Style | U BAR |
| Base Mounting Centers | 0.50" x 1.06" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Clamp Arm Length | 1.93" |
| Clamp Arm Opening Angle | 75° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 75° |
| Diameter | 0.22" |
| Handle | Vertical |
| Handle Opening | 66° |
| Handle Orientation | Vertical |
| Height Under Arm | 0.95" |
| Height Under Clamp Arm | 0.95" |
|---|---|
| Holding Capacity | 600 lbs. |
| Holding Capacity - Maximum | 600 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.06" |
| Mounting Holes Center To Center - Short Side | 1/2" |
| Overall Depth | 4.72" |
| Overall Height | 4 18/25" |
| Overall Width | 3.29" |
| Spindle | Flat Cushion Neoprene |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
| Type | Vertical Handle Hold Down |
Destaco 2002-U vertical hold down clamp is designed for keeping workpieces stationary at its clamped position in woodworking facilities. This toggle clamp is an ideal choice for applications where there is a requirement to clamp / detach the workpiece repeatedly throughout the operation. It comes with a fixed neoprene spindle that keeps the workpiece stationary throughout the operation & prevents it from loosening / slipping. Destaco 2002-U clamp is designed for ensuring a long life cycle when using standard clamping arms and spindles. It features a U shaped bar that is designed for enabling quick spindle adjustment along the holding bar length. This feature enables the worker to adjust the toggle clamp for various sized workpieces. It features carbon steel construction which is zinc plated for minimising damage / wear against abrasive conditions & outdoor environments. However, this clamp is not recommended for machining applications. Destaco 2002 Series clamps are also offered in all stainless steel constructed, straight base U bar and flanged base solid bar variants on Raptor Supplies.
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 8.89 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Yes, in addition to Destaco 2002-U flanged base U bar clamp, the brand offers straight base U bar (Destaco 2002-UB) and flanged base solid bar (Destaco 2002-S) vertical clamps as well.
Destaco vertical hold down clamps are designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
The holding capacity or the holding force depicts the clamp's capability to hold down ]equipment or sheet metal on assembly lines or during similar manufacturing processes.
The difference lies in the positioning of the handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
Certain U bar style clamps like Destaco 2002-U feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel variants are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)