-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vertical Hold Down Clamp |
|---|---|
| Bar Width (in.) | 1/2" |
| Base Length | 1 9/25" |
| Clamp Arm Length | 1.91" |
| Clamp Arm Style | Solid Bar |
| Clamp Bar Opening | 75° |
| Handle | Vertical |
| Handle Opening | 66° |
| Handle Style | Straight |
|---|---|
| Height Under Clamp Arm | 1 7/25" |
| Holding Capacity | 600 lbs. |
| Material | Steel |
| Mounting Base | Straight |
| Overall Height | 5 7/25" |
| Toggle Lock Plus | No |
| Type | Vertical |
Destaco 2002-SB vertical hold down clamp is suitable for holding down workpieces against flat surfaces / workbenches. This manual hold down clamp features carbon steel construction which is zinc plated for minimising damage / wear against abrasive conditions & outdoor environments. Destaco vertical hold down clamp is a suitable choice for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the operation. It comes with a solid bar clamping arm & bolt retainer arrangement for keeping the workpiece stationary throughout the operation while preventing it from loosening / slipping. Destaco toggle clamp is designed for ensuring a long life cycle when using standard clamping arms and bolt retainers. This clamp comes with a long clamping arm & handle for delivering maximum hand clearance to ensure user safety during clamping. Destaco vertical hold down clamp features straight style base for enabling easy installation on vertical surfaces. However, this clamp is not recommended for machining and food & packaging applications. Destaco 2002 Series clampsare also available in straight base U bar variants on Raptor Supplies.
| Height (cm) | 9.3 |
|---|---|
| Length (cm) | 6.71 |
| Width (cm) | 2.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Destaco 2002-SB vertical hold down clamp is designed for various clamping applications, such as welding, woodworking, checking closures & fixtures and other assembly operations.
Yes, in addition to Destaco 2002-SB straight base solid bar variant, the brand offers flanged base solid bar (Destaco 2002-S) and flanged base U bar (Destaco 2002-UR) vertical clamps as well.
The holding force or the holding capacity depicts the clamp's capability to hold down the equipment or a sheet metal on assembly lines or during similar manufacturing processes.
Destaco vertical hold down clamps are specially designed clamps that are used for holding the workpiece stationary against a flat surface / workbench and are ideal for various industrial applications, such as woodworking & metalworking.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Destaco also offers a wide variety of vertical hold down clamps in a range of configurations & styles, such as J hook style clamping arm, low profile T style handle & Toggle Lock Plus enabled clamps.
The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is oriented perpendicular to the base when in locked position, while in the case of a horizontal toggle clamp, it is oriented parallel to the base.
These vertical hold down clamps feature a solid style clamping bar that is manually operated using a handle / lever. This handle movement pushes the clamping bar against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel variants are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)