-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cabinet Exhaust Fan |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Bearing Type | Regreasable Cast Pillow Block |
| Blade Dia. | 36" |
| Cfm @ 0.000-in. Sp | 12365 CFM |
| Cfm @ 0.125-in. Sp | 10512 CFM |
| Cfm @ 0.250-in. Sp | 7712 CFM |
| Damper Type | Gravity |
| Dimension A | 40 1/4" |
| Dimension B | 34 5/8" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Duct Dia. | Not Applicable |
| Duct Height | Not Applicable |
| Duct Shape | Not Applicable |
| Duct Width | Not Applicable |
| Exhaust/supply Fan Item | Exhaust Fan |
| Fan Speed | 534 RPM |
| Fan Style | Cabinet |
| For Cut-out Height | 41 1/4" |
| For Cut-out Length | 41 1/4" |
| For Cut-out Width | 41 1/4" |
| Frame Finish | Zinc Plated |
| Guard Finish | Galvanized |
| Guard Material | Steel |
| Height | 40 1/4" |
| Housing Finish | Galvanized |
| Housing Material | Steel |
| Includes | (4) Wall Mounting Angles |
| Includes Dehumidistat | No |
| Includes Grill | No |
|---|---|
| Includes Motor | Yes |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 1 4/25 bhp |
| Max. Depth | 34 5/8" |
| Max. Inlet Temp. | 104°F |
| Maximum Noise Level | 17.8 sones |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 1 hp |
| Motor Insulation | Class B |
| Mounting Orientation | Vertical |
| Mounting Position | Horizontal |
| No. Of Blades | 5 |
| Noise Level @ 0.000 In Sp @ 5 Ft | 17.8 sones |
| Noise Level @ 0.125 In Sp @ 5 Ft | 16 sones |
| Number Of Blades | 5 |
| Number Of Fans | 1 |
| Number Of Speeds | 1 |
| Overall Depth | 34 5/8" |
| Overall Height | 40 1/4" |
| Overall Width | 40 1/4" |
| Phase | 1 |
| Propeller Dia. | 36" |
| Propeller Material | Steel |
| Shaft Dia. | 1" |
| Sones @ 0.125-in. Sp @ 5 Ft. | 16.3 sones |
| Speed Controllable | No |
| Type | Assembled, Belt Drive |
| Vent Design | Ductless |
| Ventilation Type | Exhaust |
| Voltage | 115/208-230V |
| Width | 40 1/4" |
| Height (cm) | 102.24 |
|---|---|
| Length (cm) | 87.95 |
| Width (cm) | 102.24 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 136.125 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)