-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cabinet Exhaust Fan |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Bearing Type | Sealed Pillow Block |
| Blade Dia. | 24" |
| Blade Material | Steel |
| Cfm @ 0.000-in. Sp | 5796 CFM |
| Cfm @ 0.125-in. Sp | 4950 CFM |
| Cfm @ 0.250-in. Sp | 4165 CFM |
| Cfm @ 0.375-in. Sp | 3020 CFM |
| Damper Type | Gravity |
| Dimension A | 28 1/4" |
| Dimension B | 34 1/8" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Duct Dia. | Not Applicable |
| Duct Height | Not Applicable |
| Duct Shape | Not Applicable |
| Duct Width | Not Applicable |
| Exhaust Airflow @ 0.125 In Sp | 4950 CFM |
| Exhaust Airflow @ 0.375 In Sp | 3020 CFM |
| Exhaust/supply Fan Item | Exhaust Fan |
| Fan Speed | 877 RPM |
| Fan Style | Cabinet |
| For Cut-out Height | 29 1/4" |
| For Cut-out Length | 29 1/4" |
| For Cut-out Width | 29 1/4" |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Guard Finish | Galvanized |
| Guard Material | Steel |
| Height | 28 1/4" |
| Housing Finish | Galvanized |
| Housing Material | Steel |
| Includes | (4) Wall Mounting Angles |
|---|---|
| Includes Dehumidistat | No |
| Includes Grill | No |
| Includes Motor | Yes |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 43/50 bhp |
| Max. Depth | 34 1/8" |
| Max. Exhaust Airflow @ 0.000 In Sp | 5796 CFM |
| Max. Inlet Temp. | 104°F |
| Max. Noise Level @ 0.000 In Sp @ 5 Ft | 21 sones |
| Maximum Noise Level | 21 sones |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 3/4 hp |
| Motor Speed | 1725 RPM |
| Motor Type | 3-Phase |
| Mounting Orientation | Vertical |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| No. Of Blades | 5 |
| Noise Level @ 0.000 In Sp @ 5 Ft | 21 sones |
| Noise Level @ 0.125 In Sp @ 5 Ft | 16 sones |
| Number Of Fans | 1 |
| Number Of Speeds | 1 |
| Overall Depth | 34 1/8" |
| Overall Height | 28 1/4" |
| Overall Width | 28 1/4" |
| Phase | 3 |
| Propeller Material | Steel |
| Shaft Dia. | 3/4" |
| Speed Controllable | No |
| Type | Assembled, Belt Drive |
| Vent Design | Ductless |
| Ventilation Type | Exhaust |
| Voltage | 208-230/460V |
| Width | 28 1/4" |
| Height (cm) | 71.76 |
|---|---|
| Length (cm) | 86.68 |
| Width (cm) | 71.76 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 89.775 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)