-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor |
|---|---|
| Compatible With Grainger Part No. | 5PXX9 |
| Compatible With Manufacturer Model Number | 5PXX9 |
| Compatible With Pump Type | Straight Centrifugal |
| Fits Brand | Dayton |
| For Use With Mfr. Part No. | PPTCEN01G |
| Hp | 1/4 hp |
|---|---|
| Motor Enclosure Design | Open Dripproof |
| Phase | 1 |
| Pump Type | Straight Centrifugal Pump |
| Standards | Cus |
| Voltage | 115V AC |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)