-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motor |
|---|---|
| Ambient Temperature (maximum) | 104°F |
| Amps | 8.9/4.5A |
| Compatible With Grainger Part No. | 2YER2, 2ZWN9, 2ZWR4, 2ZWT8 |
| Compatible With Manufacturer Model Number | 2YER2, 2ZWN9, 2ZWR4, 2ZWT8 |
| Compatible With Pump Type | Centrifugal Pumps |
| Frequency | 60 Hz |
| Hp | 1/3 hp |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 3450 RPM |
|---|---|
| Mfr. Part No. | PP2LTAA21SBG |
| Motor Enclosure Design | Open Dripproof |
| Motor Thermal Protection | Auto |
| Nameplate Rpm | 3450 RPM |
| Nameplate Voltage | 115/230V AC |
| Phase | Single |
| Pump Type | Centrifugal Pump |
| Thermal Protection | Yes |
| Height (cm) | 33.53 |
|---|---|
| Length (cm) | 56.64 |
| Width (cm) | 27.94 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 11.8125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)