DAYTON 075-231-382-08 Motor, 7.5 HP, 3500 RPM, TEFC

Item: CJ2WET
Model: 075-231-382-08
Cross Ref: 23NM83
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4,193.71
5% off
$3,984.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Motor
Compatible With 4UA80, 4YY39, 4ZA43, 4ZA44, 4ZA54, 4ZA55
Compatible With Grainger Part Number 4UA80, 4YY39, 4ZA43, 4ZA44, 4ZA54, 4ZA55
Hp 7 1/2 hp
Nameplate Rpm 3500 RPM
Rpm (maximum) 3500 RPM

Shipping Information

Country Of Origin US
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site