-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Permanent Magnet Motor |
|---|---|
| Armature Amps | 3.8A |
| Bearing Type | Sleeve |
| Dia. | 3 7/32" |
| Diameter | 3 7/32" |
| Enclosure Type | Totally Enclosed Non Ventilated |
| Frame | Non-Standard |
| Full Load Amps | 3.8A |
| Hp | 1/35 hp |
| Insulation Class | Class A |
| Length | 4 7/8" |
| Length Less Shaft | 3 7/8" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Permanent Magnet Dc |
|---|---|
| Motor Enclosure Design | Totally Enclosed Nonventilated |
| Motor Mounting Type | Stud |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Permanent Magnet DC |
| Mounting Type | Extended Studs |
| Overall Length | 4 7/8" |
| Rpm | 2350 RPM |
| Shaft Dia. | 1/4" |
| Shaft Length | 1" |
| Standards | 0 |
| Stud Size | #8-32 |
| Thermal Protection | None |
| Voltage | 12V DC |
| Motor Thermal Protection | None |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 23.37 |
| HS Code | 8501106040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)