-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Permanent Magnet Motor |
|---|---|
| Armature Amps | 1.8A |
| Bearing Type | Ball |
| Bolt Circle Dia. | 3 11/16" |
| Brush Material | Carbon |
| Brush Type | Carbon |
| Duty Cycle | Continuous |
| Enclosure Type | Totally Enclosed Non Ventilated |
| Frame | Non-Standard |
| Full Load Amps | 1.72A |
| Full Load Torque | 5.6 lbs.-in. |
| Hp | 1/6 hp |
| Ins. Class | Class F |
| Insulation Class | Class B |
| Length | 9 3/8" |
| Length Less Shaft | 8" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Purpose |
| Motor Bearings | Ball |
| Motor Design | Permanent Magnet Dc |
| Motor Enclosure Design | Totally Enclosed Nonventilated |
| Motor Frame Material | Steel |
| Motor Mounting Position | Universal |
|---|---|
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Permanent Magnet DC |
| Mounting Stud Location | 4/Bottom |
| Mounting Type | Face/Base |
| No. Of Studs | 4 |
| Nominal Efficiency | 79.9% |
| Overall Length | 9 7/16" |
| Removable Base | No |
| Rpm | 1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 1 1/2" |
| Standards | Ul Recognized (E47479) |
| Stud Length | 7/16" |
| Stud Quantity | 4 |
| Stud Size | 1/4"-20 |
| Thermal Protection | None |
| Voltage | 90V DC |
| Motor Thermal Protection | None |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 14.22 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.365 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)