-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball Bearing |
| Blade Dia. | 24" |
| Blade Finish | Baked Enamel |
| Blade Material | Steel |
| Body Dia. | 24 1/2" |
| Bolt Circle Dia. | 0.312" , 25 3/4" , 5/16" |
| Brake Horsepower | 211/500 hp |
| Cfm @ 0.000-in. Sp | 5730 CFM |
| Cfm @ 0.125-in. Sp | 5300 CFM |
| Cfm @ 0.250-in. Sp | 4800 CFM |
| Dimension A | 27" |
| Dimension B | 16 3/4" |
| Dimension C | 24 5/16" |
| Dimension D | 18" |
| Dimension E | 5/16" |
| Drive Type | Belt Drive |
| Features | Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives |
| For Air Type | Emergency Smoke |
| Full Load Amps | 8.8/4.2-4.4A |
| Height | 37 1/4" |
| Housing Dia. W/mtg. Flange | 27" |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Belt Guard |
| Includes Drive Package | Yes |
|---|---|
| Includes Motor | Yes |
| Inlet Dia. | 24 5/16" |
| Max. Ambient Temp. | 200°F |
| Max. Bhp | 211/500 bhp |
| Max. Depth | 18" |
| Max. Motor Height | 10" |
| Maximum Noise Level @ 5 Feet | 23 sones |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 1/2 hp |
| Motor Hp | 1/2 hp |
| Motor Rpm | 1725 RPM |
| Motor Type | Capacitor Start, Hazardous Location |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| No. Of Speeds | 1 |
| Number Of Blades | 6 |
| Outlet Dia. | 24 7/16" |
| Overall Dia. | 27" |
| Overall Height | 37 1/4" |
| Overall Length | 18" |
| Phase | 1 |
| Propeller Shaft Dia. | 1" |
| Resistance Properties | Corrosion Resistant |
| Shaft Dia. | 1" |
| Speed | 1062 RPM |
| Voltage | 115/208-230V |
| Width | 26 7/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 80.6805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)