-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Application | Food Processing |
| Bearing Type | Ball |
| Blade Dia. | 24" |
| Blade Grade | Grade 304 |
| Blade Material | Stainless Steel |
| Body Diameter | 24 1/2" |
| Bolt Circle Diameter | 25 3/4" |
| Brake Horsepower | 2 7/9 bhp |
| Compatible Flange Grainger Part Number | 4ETF9 |
| Dimension A | 27" |
| Dimension B | 16 3/4" |
| Dimension C | 24.312" |
| Dimension D | 18" |
| Drive Type | Belt Drive |
| Features | Permanently Lubricated Ball Bearings Belt Guards, Precision Balanced Corrosion Resistant Stainless Steel Blades |
| For Air Type | Corrosive Vapor |
| Grade | 304 |
| Height | 37 1/4" |
| Housing Material | Stainless Steel |
| Includes | Belt Guard |
| Includes Motor & Drive Package | No |
| Inlet Dia. | 24.437" |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 18" |
|---|---|
| Max. Inlet Temp. | 200°F |
| Max. Motor Height | 10" |
| Maximum Airflow | 10310 CFM |
| Maximum Motor Horsepower | 3 hp |
| Maximum Motor Speed | 1910 RPM |
| Maximum Noise Level @ 5 Feet | 50 sones |
| Maximum Static Pressure | 0.75 in. wc |
| Minimum Airflow | 5730 CFM |
| Minimum Motor Horsepower | 1/2 hp |
| Minimum Motor Speed | 1062 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Number Of Blades | 6 |
| Outlet Dia. | 24.437" |
| Overall Diameter | 27" |
| Overall Height | 37 1/4" |
| Overall Length | 18" |
| Propeller Shaft Diameter | 1" |
| Resistance Properties | Corrosion Resistant |
| Shaft Dia. | 1" |
| Width | 26 22/25" |
| Standards | AMCA SOUND AND AIR |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 72.39 |
| Width (cm) | 72.39 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 40.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)