-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Bearing Type | Ball |
| Blade Dia. | 24" |
| Blade Material | Aluminum |
| Body Diameter | 24 1/2" |
| Bolt Circle Diameter | 25 3/4" |
| Brake Horsepower | 2 7/9 bhp |
| Compatible Flange Grainger Part Number | 3C436 |
| Dimension A | 27" |
| Dimension B | 16 3/4" |
| Dimension C | 24.312" |
| Dimension D | 18" |
| Dimension E | 0.438" |
| Drive Type | Belt Drive |
| Features | Rust Resistant Coated Steel Housing |
| For Air Type | Clean Air |
| Height | 37 1/4" |
| Housing Dia. W/mtg. Flange | 27" |
| Housing Dia. W/o Mtg. Flange | 24.312" |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
| Includes | Belt Guard |
| Includes Motor & Drive Package | No |
| Inlet Dia. | 24.437" |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 18" |
| Max. Inlet Temp. | 200°F |
|---|---|
| Max. Motor Height | 10" |
| Maximum Airflow | 10310 CFM |
| Maximum Fan Speed | 1910 RPM |
| Maximum Motor Horsepower | 3 hp |
| Maximum Motor Speed | 1910 RPM |
| Maximum Noise Level @ 5 Feet | 50 sones |
| Maximum Static Pressure | 1 in. wc |
| Minimum Airflow | 5730 CFM |
| Minimum Motor Hp | 1/20 hp |
| Minimum Motor Speed | 1062 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Number Of Blades | 6 |
| Outlet Dia. | 24.437" |
| Overall Diameter | 27" |
| Overall Height | 37 1/4" |
| Overall Length | 18" |
| Propeller Shaft Diameter | 1" |
| Replacement Fan Blade Part No. | 4C664 |
| Replacement Fan Blade Part Number | 4C664 |
| Resistance Properties | Rust Resistant |
| Shaft Dia. | 1" |
| Spark Resistant Construction Type | B |
| Width | 26 22/25" |
| Standards | AMCA SOUND AND AIR |
Dayton 3C411 tube axial fan is ideal for pulling in air for ventilating the drive compartment. Dayton axial fansare installed in warehouses, paint booth & fume hood exhausts for commercial ventilation applications.
| Height (cm) | 49.78 |
|---|---|
| Length (cm) | 70.61 |
| Width (cm) | 73.15 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 40.32 |
This axial fan has ball bearings and lightweight aluminium blades to minimise noise levels.
This axial fan has a supported air temperature of 200 degrees F.
This axial fan has threaded holes along the diameter of the fan front ring. This allows the user to install the fan on the exhaust tube opening.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)