Belt Driven Tubeaxial Fans, 24 Inch Blade Diameter
DAYTON

Blade Material Housing Material Cfm @ 0.000-in. Sp Motor Enclosure Design Phase Voltage Motor Hp Bolt Circle Dia. Price
Stainless Steel Stainless Steel - - - - - - $6,357.41
Aluminum Steel - - - - - - $2,125.55
Steel Steel - - - - - 0.312" $2,857.38
Stainless Steel Stainless Steel 5730 CFM Totally Enclosed Fan Cooled 1 115/208-230V 1/2 hp - $6,969.39
Steel Steel 5730 CFM Totally Enclosed Fan Cooled 1 115/208-230V 1/2 hp 0.312" $3,469.35
Steel Steel 5730 CFM Totally Enclosed Fan Cooled 1 115/208-230V 1/2 hp 0.312" $3,792.70
Aluminum Steel 5730 CFM Totally Enclosed Fan Cooled 1 115/208-230V 1/2 hp 25 3/4" $3,063.32
Aluminum Steel 5730 CFM Totally Enclosed Fan Cooled 1 115/208-230V 1/2 hp 25 3/4" $2,737.52
Stainless Steel Stainless Steel 5730 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1/2 hp - $7,298.80
Steel Steel 5730 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1/2 hp 0.312" $3,798.76
Steel Steel 5730 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1/2 hp 0.312" $3,487.48
Aluminum Steel 5730 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1/2 hp 25 3/4" $3,069.39
Aluminum Steel 5730 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1/2 hp 25 3/4" $2,760.42
Steel Steel 6470 CFM Totally Enclosed Fan Cooled - 208-230/460V 3/4 hp 0.312" $3,534.85
Aluminum Steel 6470 CFM Open Dripproof 1 115/230V 3/4 hp 25 3/4" $2,871.75
Stainless Steel Stainless Steel 6470 CFM Totally Enclosed Fan Cooled 1 115/208-230V 3/4 hp - $7,141.92
Steel Steel 6470 CFM Totally Enclosed Fan Cooled 1 115/208-230V 3/4 hp 0.312" $3,641.89
Steel Steel 6470 CFM Totally Enclosed Fan Cooled 1 115/208-230V 3/4 hp 0.312" $3,867.42
Aluminum Steel 6470 CFM Totally Enclosed Fan Cooled 1 115/208-230V 3/4 hp 25 3/4" $3,138.08
Steel Steel 6470 CFM Totally Enclosed Fan Cooled 3 230/460V 3/4 hp 0.312" $3,684.04
Aluminum Steel 6470 CFM Totally Enclosed Fan Cooled 3 230/460V 3/4 hp 25 3/4" $2,954.69
Stainless Steel Stainless Steel 6470 CFM Totally Enclosed Fan Cooled 3 208-230/460V 3/4 hp - $7,034.89
Aluminum Steel 6470 CFM Totally Enclosed Fan Cooled 3 208-230/460V 3/4 hp 25 3/4" $2,803.02
Aluminum Steel 7085 CFM Totally Enclosed Fan Cooled 1 115/230V 1 hp 25 3/4" $3,177.79
Aluminum Steel 7085 CFM Totally Enclosed Fan Cooled 1 115/230V 1 hp 25 3/4" $3,156.22
Stainless Steel Stainless Steel 7085 CFM Totally Enclosed Fan Cooled 1 115/208-230V - - $7,388.09
Steel Steel 7085 CFM Totally Enclosed Fan Cooled 1 115/208-230V 1 hp 0.312" $3,907.14
Steel Steel 7085 CFM Totally Enclosed Fan Cooled 1 115/208-230V 1 hp 0.312" $3,888.05
Stainless Steel Stainless Steel 7085 CFM Totally Enclosed Fan Cooled 3 208-230/460V - - $7,437.14
Steel Steel 7085 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1 hp 0.312" $4,481.51
Steel Steel 7085 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1 hp 0.312" $3,937.10
Aluminum Steel 7085 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1 hp 25 3/4" $3,205.27
Aluminum Steel 7085 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1 hp 25 3/4" $3,752.16
Steel Steel 7925 CFM Totally Enclosed Fan Cooled 1 - 1 1/2 hp 0.312" $4,073.74
Aluminum Steel 7925 CFM Totally Enclosed Fan Cooled 1 - 1 1/2 hp 25 3/4" $3,322.41
Stainless Steel Stainless Steel 7925 CFM Totally Enclosed Fan Cooled 1 115/208-230V 1 1/2 hp - $7,434.84
Steel Steel 7925 CFM Totally Enclosed Fan Cooled 1 115/208-230V 1 1/2 hp 0.312" $4,135.62
Aluminum Steel 7925 CFM Totally Enclosed Fan Cooled 1 115/208-230V 1 1/2 hp 25 3/4" $3,403.80
Aluminum Steel 7925 CFM Totally Enclosed Fan Cooled 3 208-230/460V - - $3,261.82
Stainless Steel Stainless Steel 7925 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1 1/2 hp - $7,493.69
Steel Steel 7925 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1 1/2 hp 0.312" $3,993.65
Aluminum Steel 7925 CFM Totally Enclosed Fan Cooled 3 208-230/460V 1 1/2 hp 25 3/4" $3,362.06
Stainless Steel Stainless Steel 9112 CFM Totally Enclosed Fan Cooled 1 115/208-230V - - $7,293.62
Steel Steel 9112 CFM Totally Enclosed Fan Cooled 1 115/208-230V 2 hp 0.312" $3,787.59
Aluminum Steel 9112 CFM Totally Enclosed Fan Cooled 1 115/208-230V 2 hp 25 3/4" $3,061.76
Stainless Steel Stainless Steel 9112 CFM Totally Enclosed Fan Cooled 3 208-230/460V - - $7,423.16
Aluminum Steel 9112 CFM Totally Enclosed Fan Cooled 3 208-230/460V 2 hp - $3,191.30
Steel Steel 9112 CFM Totally Enclosed Fan Cooled 3 208-230/460V 2 hp 0.312" $4,598.91
Steel Steel 9112 CFM Totally Enclosed Fan Cooled 3 208-230/460V 2 hp 0.312" $3,923.12
Aluminum Steel 9112 CFM Totally Enclosed Fan Cooled 3 208-230/460V 2 hp 25 3/4" $3,918.85
Stainless Steel Stainless Steel 10310 CFM Totally Enclosed Fan Cooled 1 115/230V - - $8,093.01
Steel Steel 10310 CFM Totally Enclosed Fan Cooled 1 115/230V 3 hp 0.312" $4,592.97
Aluminum Steel 10310 CFM Totally Enclosed Fan Cooled 1 115/230V 3 hp 25 3/4" $3,861.15
Stainless Steel Stainless Steel 10310 CFM Totally Enclosed Fan Cooled 3 230/460V - - $8,271.30
Steel Steel 10310 CFM Totally Enclosed Fan Cooled 3 230/460V 3 hp 0.312" $4,771.26
Stainless Steel Stainless Steel 10310 CFM Totally Enclosed Fan Cooled 3 208-230/460V - - $7,698.59
Steel Steel 10310 CFM Totally Enclosed Fan Cooled 3 208-230/460V 3 hp 0.312" $4,198.55
Aluminum Steel 10310 CFM Totally Enclosed Fan Cooled 3 208-230/460V 3 hp 25 3/4" $3,574.06

Description

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or a propeller contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve the fan efficiency. They have stainless steel / steel housing with baked enamel paint finish and spark-resistant aluminium / stainless steel / steel / aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come without drive packages for customising fans according to specific applications. Choose from a wide range of these tube exhaust fans, available in motor speeds ranging from 1725 to 3450 rpm.