-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Ventilator |
|---|---|
| Application | Industrial And Commercial Buildings Such As Warehouses, Manufacturing Facilities, Foundries And Laboratories |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Base Diameter | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 38 3/4" |
| Base Shape | Square |
| Base Size - Roof Ventilators | 38 3/4" x 38 3/4" |
| Base Width | 38 3/4" |
| Bearing Type | Regreaseable Pillow Block |
| Blade Design | Swept Steeply Pitched |
| Blade Dia. | 30" |
| Blade Material | Steel |
| Brake Horsepower | 1 1/5 hp |
| Cfm @ 0.000-in. Sp | 12227 CFM |
| Cfm @ 0.125-in. Sp | 10765 CFM |
| Compatible Curb Grainger Part No. | 2ZV84, 3AZJ1, 4C455 |
| Current | 13.6/6.9A |
| Dimension B | 32 1/2" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Drive Type - Roof Ventilators | Belt Drive |
| Exhaust Airflow @ 0.000 In Sp | 12227 CFM |
| Exhaust Airflow @ 0.100 In Sp | 12227 CFM |
| Exhaust Airflow @ 0.125 In Sp | 10765 CFM |
| Exhaust Airflow @ 0.250 In Sp | 9434 CFM |
| Fan Speed | 765 RPM |
| Features | Lifting Lugs Are Provided |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Finish | Galvanized |
| Housing Length | 37.3" |
| Housing Material | Steel |
| Housing Width | 37.3" |
|---|---|
| Includes | Drive Package |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 1 1/5 bhp |
| Max. Inlet Temp. | 120°F |
| Maximum Fan Speed | 765 RPM |
| Maximum Static Pressure | 0.25 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 1 hp |
| Motor Type | Capacitor-Start |
| Motor Voltage | 115/208-230V |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Blades | 5 |
| Number Of Speeds | 1 |
| Overall Depth | 38 3/4" |
| Overall Dia. | 37 3/8" |
| Overall Height | 30" |
| Overall Width | 38 3/4" |
| Phase | 1 |
| Propeller Material | Steel |
| Propeller Shaft Diameter | 1" |
| Requires | Roof Curb For New Installations |
| Safety Features | Reinforced Windband |
| Shaft Dia. Propeller End | 1" |
| Shaft Dia. Sheave End | 1" |
| Sones @ 0.125-in. Sp @ 5 Ft. | 20 sones |
| Sones @ 0.250-in. Sp @ 5 Ft. | 19.8 sones |
| Sound Level | 19.8 Sones @ 0.250 In. Sp And 5 Ft., 20.0 Sones @ 0.125 In. Sp And 5 Ft., 21.0 Sones @ 0 In. Sp And 5 Ft. |
| Spark Resistant Construction Type | A |
| Speed Control | No |
| Type | Axial Upblast, With Drive Package |
| standard | AMCA SOUND AND AIR, UL/CUL 705 |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 98.42 |
| Width (cm) | 98.42 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 143.4555 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)