-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 7648 CFM |
| Airflow @ 0.250 In Sp Range | 4000-10000 CFM |
| Airflow @ 0.750 In Sp | 6904 CFM |
| Airflow @ 2.000 In Sp | 5121 CFM |
| Amps | 8.9-8/4A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.250-in. Sp | 7406 CFM |
| Cfm @ 0.500-in. Sp | 7164 CFM |
| Cfm @ 0.750-in. Sp | 6904 CFM |
| Cfm @ 1.000-in. Sp | 6609 CFM |
| Cfm @ 1.250-in. Sp | 6314 CFM |
| Cfm @ 1.500-in. Sp | 5970 CFM |
| Cfm @ 1.75-in. Sp | 5586 CFM |
| Cfm @ 2.000-in. Sp | 5121 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 23" |
| Frame Finish | Baked Enamel |
| Frame Height | 34" |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Frame Width | 34" |
| Full Load Amps | 8.9-8/4A |
| Hz | 60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 15 3/8" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 2 989/1000 bhp |
|---|---|
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 2000 RPM |
| Maximum Fan Speed | 1162 RPM |
| Maximum Motor Speed | 1740 RPM |
| Maximum Static Pressure | 2 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 3 hp |
| Motor Speed | 1740 RPM |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| Phase | 3 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 34" |
| Rough Opening Width | 34" |
| Shaft Centerline Height | 17" |
| Shaft Centerline Height (in.) | 17" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame | 4.5" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 17.5 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 16.5 sones |
| Sound Level | 16.5 Sones @ 1.500 in Sp And 5 Ft, 17.5 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Diameter | 24 1/2" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| standard | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 162.4374 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)