-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 2676 CFM |
| Airflow @ 0.250 In Sp Range | 0-3999 CFM |
| Airflow @ 0.750 In Sp | 2282 CFM |
| Airflow @ 1.500 In Sp | 1693 CFM |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.250-in. Sp | 2553 CFM |
| Cfm @ 0.500-in. Sp | 2431 CFM |
| Cfm @ 0.750-in. Sp | 2282 CFM |
| Cfm @ 1.000-in. Sp | 2116 CFM |
| Cfm @ 1.250-in. Sp | 1919 CFM |
| Current | 2.8/1.4A |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 18" |
| Frame Height | 18" |
| Frame Material | Galvanized |
| Frame Material Finish | Galvanized |
| Frame Width | 18" |
| Full Load Amps | 2.8/1.4A |
| Hz | 50/60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 9 1/2" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 187/250 bhp |
| Max. Inlet Temp. | 104°F |
|---|---|
| Max. Wheel Rpm | 2049 RPM |
| Maximum Fan Speed | 1627 RPM |
| Maximum Motor Speed | 1725 RPM |
| Maximum Static Pressure | 1.5 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 3/4 hp |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| Phase | 3 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 18" |
| Rough Opening Width | 18" |
| Shaft Centerline Height | 9" |
| Shaft Centerline Height (in.) | 9" |
| Shaft Dia. | 1" |
| Shaft Extension Beyond Frame | 2.1" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 18 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 17.7 sones |
| Sound Level | 17.7 Sones @ 1.500 in Sp And 5 Ft, 18 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Dia. | 15" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Curved |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 50.1525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)