-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Downblast Ventilator |
|---|---|
| Amps | 6.6/3-3.3A |
| Application | Industrial And Commercial Applications |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Base Dia. | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 34" |
| Base Shape | Square |
| Base Size | 34" x 34" |
| Base Width | 34" |
| Bearing Type | Regreasable Pillow Block |
| Brake Hp | 7/20 bhp |
| Compatible Curb Grainger Part No. | 2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50 |
| Compatible Damper Grainger Part Number | 4HX68 |
| Damper Size | 27" x 27" |
| Dimension A | 34" |
| Dimension B | 42 3/4" |
| Dimension C | 38 3/8" |
| Dimension D | 5 3/4" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Duty Rating | Hazardous Location |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 4637 CFM |
| Exhaust Airflow @ 0.125 In Sp | 4242 CFM |
| Exhaust Airflow @ 0.250 In Sp | 3761 CFM |
| Exhaust Airflow @ 0.375 In Sp | 3060 CFM |
| Features | Nonoverloading Centrifugal Wheel Design |
| For Air Type | Flammable Vapor |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| Hazardous Location Specification | Class I Group C, Class I Group D, Class Ii Group E, Class Ii Group F, Class Ii Group F |
| High-efficiency Motor | No |
| Housing Length | 42 4/5" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 42 4/5" |
|---|---|
| Includes | Hazardous Location Motor |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 0.35 bhp |
| Max. Inlet Temp. | 180°F |
| Maximum Fan Speed | 505 RPM |
| Maximum Static Pressure | 0.375 in. wc |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Hp | 1/3 hp |
| Motor Location | Out Of Airstream |
| Motor Speed | 1725 RPM |
| Motor Voltage | 115/208-230V |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 42 3/4" |
| Overall Height | 40 1/8" |
| Overall Length | 42 3/4" |
| Overall Width | 42 3/4" |
| Phase | 1 |
| Propeller Shaft Dia. | 1" |
| Resistance Properties | Weather Resistant |
| Safety Features | Birdscreen |
| Shaft Dia. Sheave End | 1" |
| Shaft Dia. Wheel End | 1" |
| Sones @ 0.125-in. Sp @ 5 Ft. | 7.5 sones |
| Sones @ 0.250-in. Sp @ 5 Ft. | 6.9 sones |
| Sones @ 0.500-in. Sp @ 5 Ft. | 6.1 sones |
| Sound Level | 6.1 Sones @ 0.375 in Sp And 5 Ft, 6.9 Sones @ 0.250 in Sp And 5 Ft, 7.5 Sones @ 0.125 in Sp And 5 Ft, 7.8 Sones @ 0.000 in Sp And 5 Ft |
| Speed Control | No |
| Wheel Dia. | 24 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| Standards | AMCA SOUND AND AIR, UL |
| Height (cm) | 101.92 |
|---|---|
| Length (cm) | 108.58 |
| Width (cm) | 108.58 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 71.3925 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)