-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Downblast Ventilator |
|---|---|
| Application | Industrial And Commercial Applications |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Base Dia. | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 17" |
| Base Shape | Round |
| Base Size | 19" x 19" |
| Base Width | 17" |
| Brake Hp | 1/50 bhp |
| Cfm @ 0.000-in. Sp | 520/644/768 CFM |
| Cfm @ 0.125-in. Sp | 420/565/701 CFM |
| Cfm @ 0.500-in. Sp | 473 CFM |
| Cfm @ 0.625-in. Sp | 338 CFM |
| Compatible Curb Grainger Part No. | 2RB75, 2ZV82, 4C453, 4C670, 4HX38, 4HX46 |
| Compatible Speed Control | 48C172 |
| Current | 1.48/1.82/2.44A |
| Cutout Length | 14 1/2" |
| Dimension A | 19" |
| Dimension B | 21 3/4" |
| Dimension C | 14 5/8" |
| Dimension D | 4" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Direct Drive |
| Duty Rating | Standard |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 768 CFM |
| Exhaust Airflow @ 0.125 In Sp | 701 CFM |
| Exhaust Airflow @ 0.250 In Sp | 633 CFM |
| Exhaust Airflow @ 0.375 In Sp | 557 CFM |
| Exhaust Airflow @ 0.500 In Sp | 473 CFM |
| Features | Features A Fully Rolled Windband Bead For Increased Stability And Easy Transport, Fresh Outside Air Is Drawn In Under The Motor Cover To Maximize Motor Life, Nema 1 Junction Box Located In Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 And 4 Disconnects Available |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
|---|---|
| Housing Length | 21 4/5" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 21 4/5" |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 0.02 bhp, 0.05 bhp, 0.08 bhp |
| Max. Inlet Temp. | 130°F |
| Maximum Ambient Temperature | 130°F |
| Maximum Fan Speed | 1500 RPM |
| Maximum Static Pressure | 0.625 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Hp | 1/15 hp |
| Motor Speed | 1550 RPM |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Vertical |
| Nameplate Voltage | 115V AC |
| Number Of Speeds | 3 |
| Overall Dia. | 21 3/4" |
| Overall Height | 16 3/8" |
| Overall Length | 21 3/4" |
| Overall Width | 21 3/4" |
| Phase | 1 |
| Propeller Shaft Dia. | 1/2" |
| Safety Features | Birdscreen, Windband |
| Shaft Dia. Sheave End | 1/2" |
| Shaft Dia. Wheel End | 1/2" |
| Sones @ 0.125-in. Sp @ 5 Ft. | 3.9 sones, 5.4 sones, 7.5 sones |
| Spark Resistant Construction Type | A |
| Speed Control | Variable Speed |
| Wheel Dia. | 8" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| Standards | AMCA SOUND AND AIR, CSA, UL/CUL 705 |
| Height (cm) | 37.15 |
|---|---|
| Length (cm) | 55.24 |
| Width (cm) | 55.24 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.143 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)