-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | OEM Blower |
|---|---|
| Airflow @ 0.500 In Sp Range | 114 CFM |
| Bearing Type | Sleeve |
| Cfm @ 0.000-in. Sp | 148 CFM |
| Cfm @ 0.100-in. Sp | 141 CFM |
| Cfm @ 0.150-in. Sp | 138 CFM |
| Cfm @ 0.200-in. Sp | 135 CFM |
| Cfm @ 0.300-in. Sp | 129 CFM |
| Cfm @ 0.400-in. Sp | 121 CFM |
| Cfm @ 0.500-in. Sp | 114 CFM |
| Conduit Box | Yes |
| Drive Type | Direct Drive |
| Full Load Amps | 1.5/1.37A |
| Housing Color | Gray |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
| Hz | 50/60 Hz |
| Inlet Dia. | 3 1/8" |
| Lead Length | 6" |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 104°F |
| Maximum Inlet Air Temperature | 104°F |
|---|---|
| Motor Enclosure Design | Open Dripproof |
| Motor Horsepower | 1/25 hp |
| Motor Insulation | Class B |
| Motor Rpm | 3160 RPM |
| Motor Type | Shaded Pole |
| Mounting Position | All Position |
| No. Of Inlets | 1 |
| Number Of Discharge Positions | 4 |
| Number Of Speeds | 1 |
| Outlet Height | 2.062" |
| Outlet Shape | Rectangular |
| Outlet Width | 3 1/4" |
| Overall Depth | 5.312" |
| Overall Height | 5 3/4" |
| Overall Width | 7 1/2" |
| Phase | 1 |
| Thermal Overload Protection | Auto |
| Wheel Dia. | 3 3/4" |
| Wheel Type | Forward Curve |
| Wheel Width | 2 1/2" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 21.84 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4705 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)