-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Reducer Mounting Base |
|---|---|
| Base Dia. | 6.03" |
| Base Width | 9 14/25" |
| Bolt Circle Dia. | 0.47" |
| Bolt Hole Dia. | 0.47" |
| Bolt Hole Dia. (in.) | 0.47" |
| Dimension Bd | 6.03" |
| Dimension Bw | 9 14/25" |
| Dimension E | 8.38" |
| Dimension F | 4 22/25" |
| Dimension H | 18/25" |
|---|---|
| For Use With | Dayton Speed Reducers |
| For Worm Center Distance | 2.06" |
| Mounting Orientation | Vertical |
| Mounting Type | Vertical |
| Overall Width | 9.56" |
| Product Type | Mounting Base |
| Width | 9 14/25" |
| Worm Center Distance (in.) | 2.06" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 17.53 |
| HS Code | 8483905000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.88 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)