-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stainless Steel Mounting Base |
|---|---|
| Bolt Circle Dia. | 2 3/4" |
| Bolt Circle Diameter | 2.75" |
| Bolt Hole Dia. | 2 3/4" |
| Bolt Hole Dia. (in.) | 2.75" |
| Dimension E | 4 1/2" |
| Dimension F | 5 3/4" |
| Equipment Mounting Location | Bottom |
| For Use With | Boston Stainless Steel Speed Reducer 718 |
| For Worm Center Distance | 1 3/4" |
|---|---|
| Includes | (2) Base Plate, (4) Mounting Screw |
| Material | Stainless Steel |
| Mounting Orientation | Horizontal |
| Mounting Plate | Bottom |
| Number Of Mounting Holes | 4 |
| Product Type | Mounting Base |
| Worm Center Distance | 1 3/4" |
| Worm Center Distance (in.) | 1 3/4" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 15.24 |
| HS Code | 8483905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.251 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)