-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Material | Ductile Iron |
| Max End Load | 6490 lbs. |
| Max. End Load | 6490 lbs. |
| Max. Operating Pressure | 175 psi @ 70°F |
| Maximum Operating Pressure | 175 psi @ 70°F |
| Nominal Size | 2 1/2" |
|---|---|
| Pipe O.d. | 2.875" |
| Pipe Od | 2.875" |
| Seal | EPDM |
| Seal Material | EPDM |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 14.3 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.3635 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)