-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conversion Kit |
|---|---|
| Compatible Grainger Part No. | 2RYU8 |
| Compatible Manufacturer Model Number | 2RYU8 |
| Compatible Mfr. Model Number | 2RYU8 |
| Compatible With | Low Profile Unit Heaters |
| Compatible With Product Type | Low Profile Unit Heaters |
|---|---|
| Includes | Gas Valve Spring, Labels Of Conversion, Lp Orifice Drill Size #48 |
| Material | Metal |
| Product Type | Gas Conversion Kit, Ng To Lp |
| standard | ETL, ETLC |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 12.19 |
| HS Code | 7322900045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)