-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contactor |
|---|---|
| Action Type | Reversing |
| Coil Volts | 24V AC |
| Contactor Type | IEC |
| Depth | 3.18" |
| Embedded Surge Suppressor | No |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Frequency | 50/60 Hz |
| Full Load Amps-inductive | 12A |
| Full Load Amps-resistive | 25A |
| Height | 4.13" |
| Horsepower @ Three Phase (600 Vac) | 10 hp |
| Horsepower @ Three Phase - 480v Ac | 7 1/2 hp |
| Hp @ 1 Phase - 120v | 1 hp |
| Hp @ 1 Phase - 240v | 2 hp |
|---|---|
| Hp @ 3 Phase - 208v | 3 hp |
| Hp @ 3 Phase - 230v | 3 hp |
| Hp @ 3 Phase - 240v | 3 hp |
| Hp @ 3 Phase - 480v | 7 1/2 hp |
| Hp @ 3 Phase - 575v | 10 hp |
| Includes Auxiliary Contacts | Yes |
| Nema Enclosure Material | Not Applicable |
| Number Of Auxillary Contacts | 1 |
| Number Of Poles | 3 |
| Reversible | Yes |
| Reversing Capability | Reversing |
| Terminal Connection Type | Screw Terminals |
| Width | 4.13" , 4.133" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 8.38 |
| HS Code | 8536410045 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.7875 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)