-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contactor |
|---|---|
| Action Type | Non Reversing |
| Auxiliary Contacts Included | 1NO/1NC |
| Coil Volts | 120V AC |
| Contactor Style | IEC |
| Contactor Type | IEC |
| Depth | 4 3/5" |
| Embedded Surge Suppressor | No |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Frequency | 50/60 Hz |
| Full Load Amps-inductive | 50A |
| Full Load Amps-resistive | 70A |
| Full Load Current - Resistive | 70A |
| Height | 2.95" |
| Horsepower @ Three Phase (600 Vac) | 40 hp |
| Horsepower @ Three Phase - 208v Ac | 15 hp |
| Horsepower @ Three Phase - 480v Ac | 40 hp |
| Hp @ 1 Phase - 120v | 3 hp |
| Hp @ 1 Phase - 230v | 7 1/2 hp |
| Hp @ 1 Phase - 240v | 7 1/2 hp |
| Hp @ 3 Phase - 208v | 15 hp |
|---|---|
| Hp @ 3 Phase - 240v | 15 hp |
| Hp @ 3 Phase - 480v | 40 hp |
| Hp @ 3 Phase - 575v | 40 hp |
| Hp @ Single Phase - 240v Ac | 7 1/2 hp |
| Includes Auxiliary Contacts | Yes |
| Integrated Surge Suppression | No |
| Main Power Pole Contact Form | 3NO |
| Nema Enclosure Material | Not Applicable |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Auxillary Contacts | 2 |
| Number Of Poles | 3 |
| Overall Depth | 4.6" |
| Overall Height | 2.95" |
| Overall Width | 2.95" |
| Reversible | No |
| Reversing Capability | Non-reversing |
| Standards | Csa, Ul Listed |
| Terminal Connection Type | Screw Terminals |
| Width | 2.95" |
| Wire Termination Type | Screw |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 13.21 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.81 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)