-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Forklift-Karriers |
|---|---|
| Capacity | 800 lbs. |
| Drum Action | Lift, Pour, Transport |
| Drum Dia. | 22" to 23.5" |
| Drum Material | Fiber, Plastic, Steel |
| Drum Rotation | 360° |
| Drum Size | 0 gal. to 55 gal. |
| Drum Type | Open |
| Fork Length | 27" |
| Full Capacity | 800 lbs. |
|---|---|
| Group | 34 |
| Load Capacity | 800 lbs. |
| Number Of Drums | 1 |
| Operation Type | Manual, Pull Chain |
| Other | Fork Pocket Minimum Opening 25" |
| Tilt Operation Type | Pull Chain On Opposite Side |
| Width Across Forks | 38" |
| Width Between Forks | 25" |
| Height (cm) | 58.42 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 86.36 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 72.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)