-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 12800 CFM |
| Air Velocity (fpm) @ 40 Ft | 249 FPM |
| Air Velocity (fpm) @ 80 Ft. | 105 FPM |
| Air Velocity @ 10 Ft. | 620 FPM |
| Air Velocity @ 20 Ft. | 470 FPM |
| Air Velocity @ 60 Ft. | 158 FPM |
| Amps | 5.3A |
| Assembled | No |
| Assembly Required | Yes |
| Bearing Type | Ball |
| Blade Dia. | 36" |
| Blade Material | Aluminum |
| Cfm/watt | 24.5 CFM/W |
| Color | Light Gray |
| Cord Length | 10 ft. |
| Depth | 19 1/2" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Accessory Style | Standard |
| Fan Cord Length | 10 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Floor |
| Fan Style | Standard |
| Guard Material | Steel |
| Height | 39" |
| Height Adjustment | Fixed Height |
| High Cfm | 12800 CFM |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | 8" Steel And Rubber Wheels, Cord Wrap |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 19 1/2" |
| Mobile/stationary | Mobile |
|---|---|
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/2 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 830 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Floor |
| Mounting Style | Mobile |
| Nema Plug Configuration | 5-15P |
| No. Of Conductors | 3 |
| Number Of Blades | 3 |
| Number Of Speeds | 1 |
| Operating Amps | 5.5A |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 38" |
| Phase | 1 |
| Product Type | Corrosion-Resistant Industrial Fan |
| Rpm | 830 RPM |
| Shaft Dia. | 5/8" |
| Sound Level | 62 dBA |
| Thermal Protection | Automatic Reset |
| Voltage | 120V AC |
| Wattage | 550 W |
| Watts | 615 W |
| Wheel Dia. | 8" |
| Wheel Material | Steel, Rubber |
| Wheeled Base | Mobile |
| Width | 38" |
| Wire Guard Finish | Polyester Powder Coated Black |
| standard | CULUS LISTED |
| Height (cm) | 102.87 |
|---|---|
| Length (cm) | 99.06 |
| Width (cm) | 40.64 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)